Shop All Temperature Indicators
Markal
Temperature Indicator, 550 deg. F
Mfr # 86823
Zoro # G8499845
original price:
$13.59
5% off
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 1/2 in
- Standards ANSI/ASME Code B32.1 and B31.3, ASME Code Sec. I, III and VII, AWS D1.1, NIST Traceable
- Tip Style Flat
- Includes Adjustment Ring, Protective Holder, Shirt-Clip
- Tip Width 1/2 in
Product Information
- Brand Markal
- MFR # 86823
- Zoro # G8499845
- UPC # 048615868233
- Country of Origin United States
- Category Temperature Indicators
Dimensions
Tip Size | 1/2 in |
Tip Width | 1/2 in |
Details
Item | Temperature Indicator |
Temp. Range | 550 Degrees F |
Standards | ANSI/ASME Code B32.1 and B31.3, ASME Code Sec. I, III and VII, AWS D1.1, NIST Traceable |
Tip Style | Flat |
Includes | Adjustment Ring, Protective Holder, Shirt-Clip |
Process | Annealing, Interpass Temperature Monitoring, Post-Weld Heat Treating, Pre-Heating, Stress-Relieving |
Container Type | Stick |
Indicator Temperature | 550 Degrees F |
Compatible Material Type | Iron, Steel |
Accuracy | +/-1% F, +/-3% C |
Description
Temperature Indicator, Accuracy +/-1 Percent F, +/-3 Percent C, Container Type Stick, Indicator Temperature 550 Degrees F, Standards ANSI/ASME Code B32.1 and B31.3, ASME Code Sec. I, III and VII, AWS D1.1, NIST Traceable, Compatible Material Type Iron, Steel, Includes Adjustment Ring, Protective Holder, Shirt-Clip, Process Annealing, Interpass Temperature Monitoring, Post-Weld Heat Treating, Pre-Heating, Stress-Relieving, Tip Width 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNARD MIG Welding Gun, 350 A, 15 Ft. L, Lincoln (FLX3515AL)
- XTRWELD CLNi99062-1DP Ni 99 Filler Metal, 1/16, Nickel & Nickel Alloys, 1 lb Display Pack (CLNI99062-1DP)
- COXREELS Dual Hose Compressed Air Motor Rewind (1275WL-3-150-A)
- WELLER Rtw1 Set For Wmrt Micro Tweezers (T0054465199N)
- MARKAL Temperature Indicator, 700 deg. F (86868)
- MARKAL Temperature Indicator, 213 deg. F (86526)
- MARKAL Temperature Indicator, 500 deg. F (86805)
- MARKAL Temperature Indicator, 425 deg. F (86751)
- MARKAL Temperature Indicator Stick, 350 Deg F (86697)
- MARKAL Temperature Indicator Stick, 250 Deg F (86562)
- Markal Temperature Indicators