Shop All Temperature Indicators
Markal
Temperature Indicator, 225 deg. F
Mfr # 86544
Zoro # G8499775
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 1/2 in
- Standards ANSI/ASME Code B32.1 and B31.3, ASME Code Sec. I, III and VII, AWS D1.1, NIST Traceable
- Includes Adjustment Ring, Protective Holder, Shirt-Clip
- Tip Style Flat
- Container Type Stick
Product Information
- Brand Markal
- MFR # 86544
- Zoro # G8499775
- UPC # 048615865447
- Country of Origin United States
- Category Temperature Indicators
Dimensions
Tip Size | 1/2 in |
Tip Width | 1/2 in |
Details
Item | Temperature Indicator |
Temp. Range | 225 Degrees F |
Standards | ANSI/ASME Code B32.1 and B31.3, ASME Code Sec. I, III and VII, AWS D1.1, NIST Traceable |
Includes | Adjustment Ring, Protective Holder, Shirt-Clip |
Tip Style | Flat |
Container Type | Stick |
Indicator Temperature | 225 Degrees F |
Process | Annealing, Interpass Temperature Monitoring, Post-Weld Heat Treating, Pre-Heating, Stress-Relieving |
Accuracy | +/-1% F, +/-3% C |
Compatible Material Type | Iron, Steel |
Description
Temperature Indicator, Accuracy +/-1 Percent F, +/-3 Percent C, Container Type Stick, Indicator Temperature 225 Degrees F, Standards ANSI/ASME Code B32.1 and B31.3, ASME Code Sec. I, III and VII, AWS D1.1, NIST Traceable, Compatible Material Type Iron, Steel, Includes Adjustment Ring, Protective Holder, Shirt-Clip, Process Annealing, Interpass Temperature Monitoring, Post-Weld Heat Treating, Pre-Heating, Stress-Relieving, Tip Width 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHSPRAY Foam Swab, Arrow Tip, Polypropylene, PK1000 (2309-1000)
- LINCOLN ELECTRIC Welding Helmet, Black, 2450D Series (K3230-3)
- XTRWELD SELECT 6013 Filler Metal, 3/32, Low Alloy Steel, 5 Lb. Box priced per pound (SE6013093-5)
- LINCOLN ELECTRIC LINCOLN MIG Welding Cyl Contact Tip (KP2745-052)
- MARKAL Temperature Indicator, 700 deg. F (86868)
- MARKAL Temperature Indicator, 425 deg. F (86751)
- MARKAL Temperature Indicator, 450 deg. F (86769)
- MARKAL Temperature Indicator Stick, 300F (86625)
- MARKAL Temperature Indicator Stick, 250 Deg F (86562)
- MARKAL Temperature Indicator, 325 deg. F (86661)
- TEMPIL Temperature Indicator Stick, 250 deg. F (28019)
- Markal Temperature Indicators