Shop All Crowd Control Post & Ropes
Markal
Quik Stik Plus Oily Surface Yellow
Mfr # 28881G
Zoro # G803457060
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 in
- Marking Tool Surface Material Ceramic, Concrete, Glass, Iron, Plastic, Rubber, Steel, Tires
- Marking Tool Tip Shape Round
- Glow-in-the-Dark No
- Marking Tool Color Family Yellows
Product Information
- Brand Markal
- MFR # 28881G
- Zoro # G803457060
- UPC # 048615288819
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Overall Length | 6 in |
Marking Tool Tip Size Group | Medium |
Tip Size | 13 mm |
Marker Size Group | Mini-Standard |
Details
Item | Paint Marker |
Color | Yellow |
Marking Tool Surface Material | Ceramic, Concrete, Glass, Iron, Plastic, Rubber, Steel, Tires |
Marking Tool Tip Shape | Round |
Glow-in-the-Dark | No |
Marking Tool Color Family | Yellows |
Dry Time | 30 sec to 1 min |
Marking Tool Product Group | Paint Crayons |
Features | Easy Grip Airtight Cap for Convenient Pocket Storage, Self-Storing Cap Keeps the Marker Clean and Fresh Between Uses, Twist-Up Knob (Push Advance on Mini) Easily Advances Permanent Solid Paint to Keep Hands, Clothing and Toolboxes Clean, Weather and UV-Resistant for Long Lasting Marks |
Pigment Permanence | Permanent |
Casing Material | Plastic Holder |
Tip Protection Type | Cap |
Compatible Surfaces | Ceramic, Concrete, Glass, Iron, Plastic, Rubber, Steel, Stone, Tires |
Pigment Material | Paint |
Actuation Type | Twist |
Specialty Environment or Surface Conditions | Oily Surfaces |
Minimum Application Temperature | -50 Degrees F |
Maximum Application Temperature | 150 Degrees F |
Pigment Color | Yellow |
Description
Paint Marker, Actuation Type Twist, Casing Material Plastic Holder, Dry Time 30 sec to 1 min, Glow-in-the-Dark No, Grade Scanner Compatibility Not Applicable, Hardness Not Applicable, Indoor/Outdoor Usage Indoor/Outdoor, Marker Size Group Mini-Standard, Marking Tip Shape Round, Maximum Application Temperature 150 Degrees F, Minimum Application Temperature -50 Degrees F, Overall Length 6 in, Pigment Color Yellow, Pigment Material Paint, Pigment Maximum Surface Temperature Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TREX BY ERGODYNE Ice Cleats Mid-Sole for Heeled Boot, Orange, Tungsten Carbide Studs (6317)
- OREGON Chainsaw Gloves, Extra-Large (91305XL)
- BULLARD Air-Driven Free-Air Pump (ADP20)
- MASTER LOCK Master Lock Rotating Gate Valve Lockout, 2in To 5in Diameter (481)
- MARKAL Quik Stik Plus Oily Surface White (28880G)
- MARKAL Quik Stik Plus Oily Surface Red (28882G)
- RETRACTA-BELT Barrier Post with Belt, 40 In. H, 30 ft. L (PM412-30YA-BYD)
- LAVI INDUSTRIES Retractable Belt Barrier, Textured (50-3016M/WB/18/SF)
- RETRACTA-BELT PRIME Belt Barrier, Blue, Sloped, Black ABS, PK2 (101SB-BL-2PK)
- MONTOUR LINE Dark Green Plastic Chain, 2 In, 500 Ft. Long (CH-CH-20-DGN-500-BX)
- MONTOUR LINE Magenta Plastic Chain, 2 In, 50 Ft. Long (CH-CH-20-MA-50-BX)
- Markal Crowd Control