Shop All Crowd Control Post & Ropes
Markal
Quik Stik Plus Oily Surface White
Mfr # 28880G
Zoro # G703456866
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 in
- Marking Tool Tip Shape Round
- Features Easy Grip Airtight Cap for Convenient Pocket Storage, Self-Storing Cap Keeps the Marker Clean and Fresh Between Uses, Twist-Up Knob (Push Advance on Mini) Easily Advances Permanent Solid Paint to Keep Hands, Clothing and Toolboxes Clean, Weather and UV-Resistant for Long Lasting Marks
- Marking Tool Tip Size Group Medium
- Marking Tool Color Family Whites
Product Information
- Brand Markal
- MFR # 28880G
- Zoro # G703456866
- UPC # 048615288802
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Overall Length | 6 in |
Marking Tool Tip Size Group | Medium |
Tip Size | 13 mm |
Marker Size Group | Mini-Standard |
Details
Item | Paint Marker |
Color | White |
Marking Tool Tip Shape | Round |
Features | Easy Grip Airtight Cap for Convenient Pocket Storage, Self-Storing Cap Keeps the Marker Clean and Fresh Between Uses, Twist-Up Knob (Push Advance on Mini) Easily Advances Permanent Solid Paint to Keep Hands, Clothing and Toolboxes Clean, Weather and UV-Resistant for Long Lasting Marks |
Marking Tool Color Family | Whites |
Dry Time | 30 sec to 1 min |
Glow-in-the-Dark | No |
Marking Tool Surface Material | Ceramic, Concrete, Glass, Iron, Plastic, Rubber, Steel, Tires |
Marking Tool Product Group | Paint Crayons |
Minimum Application Temperature | -50 Degrees F |
Specialty Environment or Surface Conditions | Oily Surfaces |
Pigment Material | Paint |
Compatible Surfaces | Ceramic, Concrete, Glass, Iron, Plastic, Rubber, Steel, Stone, Tires |
Tip Protection Type | Cap |
Casing Material | Plastic Holder |
Pigment Color | White |
Pigment Permanence | Permanent |
Actuation Type | Twist |
Maximum Application Temperature | 150 Degrees F |
Description
Paint Marker, Actuation Type Twist, Casing Material Plastic Holder, Dry Time 30 sec to 1 min, Glow-in-the-Dark No, Grade Scanner Compatibility Not Applicable, Hardness Not Applicable, Indoor/Outdoor Usage Indoor/Outdoor, Marker Size Group Mini-Standard, Marking Tip Shape Round, Maximum Application Temperature 150 Degrees F, Minimum Application Temperature -50 Degrees F, Overall Length 6 in, Pigment Color White, Pigment Material Paint, Pigment Maximum Surface Temperature Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL ENVIROGUARD Hooded Chemical Resistant Coveralls, XL, 12 PK, Yellow, Non-Woven Laminate, Zipper (7015YS-XL)
- HONEYWELL UVEX Safety Glasses, Bi-Focal Readers, +2.5 (UVXA952)
- SUPERIOR GLOVE Hi-Vis Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, 9, 1 PR (STAGHVPN-9)
- AIGNER INDEX Label Holder, Mag, 3/4x6, Bk/Br, PK25 (MC706)
- MARKAL Quik Stik Plus Oily Surface Yellow (28881G)
- MARKAL Quik Stik Plus Oily Surface Red (28882G)
- ZORO SELECT Barrier Post Kit, 40"H, Black, Plastic Post (71103-6)
- ZORO SELECT 2" S-Hook - Orange, Acetal, 10 pk (50312-10)
- GEC Mr. Chain Plastic Chain Barrier, 2inx25'L, Safety Orange (50012-25)
- ZORO SELECT 2" Master Link - Yellow, Acetal, 10 pk (50702-10)
- MONTOUR LINE Fluorescent Orange Plastic Chain, 2 In, 100 Ft. Long (CH-CH-20-FOR-100-BX)
- Markal Crowd Control