Shop All Crowd Control Post & Ropes
Markal
Quik Stik Plus Oily Surface Red
Mfr # 28882G
Zoro # G203456908
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 in
- Tip Size 13 mm
- Marking Tool Product Group Paint Crayons
- Dry Time 30 sec to 1 min
- Marking Tool Tip Size Group Medium
Product Information
- Brand Markal
- MFR # 28882G
- Zoro # G203456908
- UPC # 048615288826
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Overall Length | 6 in |
Tip Size | 13 mm |
Marking Tool Tip Size Group | Medium |
Marker Size Group | Mini-Standard |
Details
Item | Paint Marker |
Color | Red |
Marking Tool Product Group | Paint Crayons |
Dry Time | 30 sec to 1 min |
Features | Easy Grip Airtight Cap for Convenient Pocket Storage, Self-Storing Cap Keeps the Marker Clean and Fresh Between Uses, Twist-Up Knob (Push Advance on Mini) Easily Advances Permanent Solid Paint to Keep Hands, Clothing and Toolboxes Clean, Weather and UV-Resistant for Long Lasting Marks |
Marking Tool Tip Shape | Round |
Glow-in-the-Dark | No |
Marking Tool Surface Material | Ceramic, Concrete, Glass, Iron, Plastic, Rubber, Steel, Tires |
Marking Tool Color Family | Reds |
Actuation Type | Twist |
Maximum Application Temperature | 150 Degrees F |
Casing Material | Plastic Holder |
Tip Protection Type | Cap |
Minimum Application Temperature | -50 Degrees F |
Pigment Permanence | Permanent |
Specialty Environment or Surface Conditions | Oily Surfaces |
Compatible Surfaces | Ceramic, Concrete, Glass, Iron, Plastic, Rubber, Steel, Stone, Tires |
Pigment Material | Paint |
Pigment Color | Red |
Description
Paint Marker, Actuation Type Twist, Casing Material Plastic Holder, Dry Time 30 sec to 1 min, Glow-in-the-Dark No, Grade Scanner Compatibility Not Applicable, Hardness Not Applicable, Indoor/Outdoor Usage Indoor/Outdoor, Marker Size Group Mini-Standard, Marking Tip Shape Round, Maximum Application Temperature 150 Degrees F, Minimum Application Temperature -50 Degrees F, Overall Length 6 in, Pigment Color Red, Pigment Material Paint, Pigment Maximum Surface Temperature Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE 6-Inch Work Boot, M, 9 1/2, Brown, PR (W191077)
- EATON Horn Strobe, Red, 0.170A, Wall Mnt (CN125712)
- CONDOR Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, S, 1 PR (29JV35)
- SAFETY WORKS 50X80 Yel Rain Poncho (49106/Y)
- MARKAL Quik Stik Plus Oily Surface White (28880G)
- MARKAL Quik Stik Plus Oily Surface Yellow (28881G)
- TENSABARRIER Receiver Post, 38 In H, Satin Chrome (889T2U-1S-1S-RCV)
- LAVI INDUSTRIES Retractable Belt Barrier, Textured (50-41300MG/WB/FY/F6)
- QUEUEWAY Barrier Post, Yellow/Blk Text Belt, 1 Belt (QPLUS-35-ESD)
- NADA CHAIR nadachair sit Sit-Pack with Belt-pack Design (sit)
- MONTOUR LINE Retractable Belt Barrier Stanchion, 2" Pol.Steel Post 11' Purple Belt (M530-PS-PE-110)
- Markal Crowd Control Post & Ropes