Shop All Industrial Markers
Markal
Quik Stik Paint Marker
Mfr # 61050G
Zoro # G502693677
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Color Red
- Color Red
- Outside Diameter 0.08
- Height 0.7
- Length 6
Product Information
- Brand Markal
- MFR # 61050G
- Zoro # G502693677
- UPC # 48615610504
- Country of Origin United States
- Category Industrial Markers
Dimensions
Outside Diameter | 0.08 |
Height | 0.7 |
Length | 6 |
Width | 0.7 |
Details
Body Color | Red |
Color | Red |
Description
Quik Stik Paint Marker is ideal for marking on poly, cement, wood, rubber, metal, glass, chrome and any wet or dry surface.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bubble Roll, Heavy Duty, Size 1/2", 48" W (56KZ97)
- DECKER TAPE PRODUCTS Label, DL6501, DAYS OF WEEK - MON, 1" DIAMETER (DL6501)
- TEKNIKA STRAPPING SYSTEMS Strapping Coil, Steel, Mini, 3/4", 300 ft. (SR3420)
- THE PACKAGING WHOLESALERS 12 x 6 x 6 Long Cardboard Corrugated Boxes (BS120606)
- MARKAL Crayon and Marker Holder, Large Tip, Black Color Family (85490)
- MARKAL Paint Crayon, Large Tip, White Color Family (84820)
- MARKAL Paint Marker, Medium Tip, Yellow Color Family, Paint (97011)
- MARKAL Welding/Fabricating Lead Refill, Red Color Family, 12 PK (96272)
- MARKAL Paint Crayon, Medium Tip, Fluorescent Green Color Family (61042)
- MARKAL Paint Crayon, Large Tip, Orange Color Family, 12 PK (80224)
- UNI-PAINT Permanent Marker, Medium Tip, Red Color Family, Paint, 12 PK (63602)
- Markal Industrial Markers