Shop All Permanent Markers
Markal
Permanent Marker, Chisel Tip, Black
Mfr # 96529
Zoro # G2102287
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Ink Color Black
- Tip Size Fine
- Barrel Type Durable Plastic
- Point Type Chisel
Product Information
- Brand Markal
- MFR # 96529
- Zoro # G2102287
- UPC # 048615965291
- Country of Origin India
- Category Permanent Markers
Dimensions
Tip Size | Fine |
Marking Tool Tip Size Group | Fine |
Description
Industrial Marker, Actuation Type Valve, Dry Erase (MERCH) No, Extended Tip (MERCH) Not Applicable, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Housing Attachment Style Cap Clip, Housing Material Plastic, Marking Tip Shape Chisel, Maximum Application Temperature 150 Degrees F, Pigment Maximum Surface Temperature 150 Degrees F, Pigment Color Black, Pigment Material Ink, Pigment Permanence Permanent, Product Type Ink Marker, Reversible (MERCH) No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Literature Mailers, 6" x 6" x 1 1/4", White, 50/Bundle (55VK22)
- ZORO SELECT Double Wall Boxes, 24" x 18" x 18", Kraft, 10/Bundle (22XM61)
- CENTURY DRILL & TOOL Punch 6-Hole Leather (72750)
- PYRAMID Expanding Time Card Rack, Gray (400-X)
- MARKAL Trades-Marker All-Surface Marker, Black (96133)
- MARKAL Lacquer-Stik White Fill-In Paint For Engravi (MA390741)
- MARKAL Water Based Riter Paint Marker - Black (MA390025)
- MARKAL Trades-Marker All-Surface Marker, Yellow (96131)
- MARKAL Markal 434-61042 Twist Markal Quik Stik Fluorestant Green (434-61042)
- MARKAL Lacquer-Stik Fill-In Paint Markers (MA390740)
- MARK-A-LOT Desk-Style Permanent Marker, Chisel Tip, Black (7170907888)
- Markal Permanent Markers