Shop All Industrial Markers
Markal
Paint Crayon, Large Tip, Yellow Color Family, 12 PK
Mfr # 80621
Zoro # G5377346
original price:
$29.89
10% off
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Time 12 to 24 hr
- Features Rough Surfaces, Temperature Range -50 Degrees To 150 Degrees F
- Max. Temp. 150 Degrees F
- Temp. Range -50 Degrees F to 150 Degrees F
- Tip Size 17 mm
Product Information
- Brand Markal
- MFR # 80621
- Zoro # G5377346
- UPC # 048615806211
- Country of Origin United States
- Category Industrial Markers
Dimensions
Tip Size | 17 mm |
Marking Tool Tip Size Group | Large |
Overall Length | 4 3/4 in |
Marker Size Group | Standard |
Description
Paint Crayon, Actuation Type Not Applicable, Casing Material Wood Holder, Dry Time 12 to 24 hr, Glow-in-the-Dark No, Grade Scanner Compatibility Not Applicable, Hardness Not Applicable, Indoor/Outdoor Usage Indoor/Outdoor, Marker Size Group Standard, Marking Tip Shape Round, Maximum Application Temperature 150 Degrees F, Minimum Application Temperature -50 Degrees F, Overall Length 4 3/4 in, Pigment Color Yellow, Pigment Material Paint, Pigment Maximum Surface Temperature Not Applicable
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paint Marker, Medium Tip, Black Color Family, Paint (97303)
- MARKAL Paint Marker, Medium Tip, Fluorescent Green Color Family, Paint (97051)
- TOPS 8-1/2 x 11-3/4" White Legal Ruled Perforated Pad, 50 Pg, Pk12 (TOP63400)
- MARSH Black Stencil Ink (K-BK-Q)
- MARKAL Paint Crayon, Large Tip, Black Color Family, 12 PK (80623)
- MARKAL Paint Crayon, Large Tip, Yellow Color Family (88621)
- MARKAL BX12 YELLOW MINI PAINT MARKER (MKL061127)
- MARKAL Lumber Crayon, Large Tip, Black Color Family, Clay, 12 PK (80383)
- MARKAL Paint Marker, Medium Tip, Fluorescent Orange Color Family, Paint (97052)
- MARKAL China Marker, Medium Tip, Red Color Family (96012)
- DIXON TICONDEROGA China Marker, White Color Family, 12 PK (DIX00092)
- Markal Industrial Markers