Shop All Industrial Markers
Markal
Paintstick, Gold, 4-1/4" L, 11 mm Tip
Mfr # 51131
Zoro # G508446796
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Time 12 hr
- Tip Size 11 mm
- Standards MIL STD 171, TT-F-325a I
- Pigment Permanence Permanent
- Minimum Application Temperature 0 Degrees F
Product Information
- Brand Markal
- MFR # 51131
- Zoro # G508446796
- UPC # 048615511313
- Country of Origin United States
- Category Industrial Markers
Dimensions
Tip Size | 11 mm |
Overall Length | 4 1/4 in |
Marker Size Group | Standard |
Details
Item | Paintstick |
Dry Time | 12 hr |
Standards | MIL STD 171, TT-F-325a I |
Pigment Permanence | Permanent |
Minimum Application Temperature | 0 Degrees F |
Marking Tip Shape | Round |
Visibility through Paint | Not Visible under Paint |
Glow-in-the-Dark | No |
Refillable Type | No |
Compatible Surfaces | Aluminum, Iron, Steel |
Pigment Material | Paint |
Pigment Maximum Surface Temperature | 150 Degrees F |
Product Type | Paint Marker |
Casing Material | Paper Wrapper |
Hardness | Soft |
Specialty Environment or Surface Conditions | For use in engraving gun and gun sights, plastic, ceramic, computer components, household appliances, name plates, tools, dials and knobs |
Maximum Application Temperature | 500 Degrees F |
Pigment Color | Gold |
Indoor/Outdoor Usage | Indoor/Outdoor |
Pigment Minimum Surface Temperature | 0 Degrees F |
Description
Paintstick, Actuation Type Not Applicable, Casing Material Paper Wrapper, Dry Time 12 hr, Glow-in-the-Dark No, Grade Scanner Compatibility Not Applicable, Hardness Soft, Indoor/Outdoor Usage Indoor/Outdoor, Marker Size Group Standard, Marking Tip Shape Round, Maximum Application Temperature 500 Degrees F, Minimum Application Temperature 0 Degrees F, Overall Length 4 1/4 in, Pigment Color Gold, Pigment Material Paint, Pigment Maximum Surface Temperature 150 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 3" x 5", Green, 500/Roll (DL632D)
- BETTER PACKAGES Assembly Water Cap (E555-160-01)
- ZEBRA PEN Sarasa Dry X20 Gel Retractable 0.7mm Blue 36pk (46236)
- DUCK BRAND Heavy-Duty Boxes, Regular Slotted Container (RSC), 16"x16"x15", Brown (280728)
- MARKAL Paint Crayon, Large Tip, Pink Color Family, 12 PK (80227)
- MARKAL Paint Marker, Medium Tip, Blue Color Family, Paint (97275)
- MARKAL Quik Stik Paint Marker (61049G)
- MARKAL Paint Crayon, Large Tip, Orange Color Family, 12 PK (80224)
- MARKAL Markal 434-96270 6.125 in. Starter Lead Pro Holders; Metal (434-96270)
- MARKAL Markal 434-61024 Ma 61024 All Weather Paint Stick Orange (434-61024)
- DETECTAMET Metal Detectable Permanent Marker, Blue Color Family, 10 PK (146-A06-P01-A07)
- Markal Industrial Markers