Shop All Industrial Markers
Markal
Paintstick, Black, 4-1/4" L, 11 mm Tip
Mfr # 51123
Zoro # G108446677
original price:
$3.15
11% off
new price: $2.79
/ea
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Time 12 hr
- Tip Size 11 mm
- Standards MIL STD 171, TT-F-325a I
- Hardness Soft
- Marker Size Group Standard
Product Information
- Brand Markal
- MFR # 51123
- Zoro # G108446677
- UPC # 048615511238
- Country of Origin United States
- Category Industrial Markers
Dimensions
Tip Size | 11 mm |
Marker Size Group | Standard |
Overall Length | 4 1/4 in |
Details
Item | Paintstick |
Dry Time | 12 hr |
Standards | MIL STD 171, TT-F-325a I |
Hardness | Soft |
Pigment Maximum Surface Temperature | 392 Degrees F |
Casing Material | Paper Wrapper |
Pigment Color | Black |
Product Type | Paint Marker |
Visibility through Paint | Not Visible under Paint |
Refillable Type | No |
Glow-in-the-Dark | No |
Maximum Application Temperature | 500 Degrees F |
Indoor/Outdoor Usage | Indoor/Outdoor |
Pigment Permanence | Permanent |
Pigment Material | Paint |
Compatible Surfaces | Aluminum, Iron, Steel |
Minimum Application Temperature | 0 Degrees F |
Specialty Environment or Surface Conditions | For use in engraving gun and gun sights, plastic, ceramic, computer components, household appliances, name plates, tools, dials and knobs |
Marking Tip Shape | Round |
Pigment Minimum Surface Temperature | 0 Degrees F |
Color Family | Blacks |
Description
Paintstick, Actuation Type Not Applicable, Casing Material Paper Wrapper, Dry Time 12 hr, Glow-in-the-Dark No, Grade Scanner Compatibility Not Applicable, Hardness Soft, Indoor/Outdoor Usage Indoor/Outdoor, Marker Size Group Standard, Marking Tip Shape Round, Maximum Application Temperature 500 Degrees F, Minimum Application Temperature 0 Degrees F, Overall Length 4 1/4 in, Pigment Color Black, Pigment Material Paint, Pigment Maximum Surface Temperature 392 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIRTUAL IBM Wheelwriter Lift Off Tape (VI1585386)
- QUARTET Dry Erase Marker, Chisel Tip, Red, PK12 Low Odor (5001-4MA)
- 3M Filament Tape, 48mm x 55m (8934)
- PAPER MATE Correction Pen, 6.8 ml, White (5620115)
- MARKAL Paint Crayon, Large Tip, Brown Color Family, 12 PK (80229)
- MARKAL Paint Marker, Medium Tip, Blue Color Family, Paint (97035)
- MARKAL Paint Crayon, Medium Tip, Black Color Family (61129)
- MARKAL Paint Crayon, Large Tip, Green Color Family (61069)
- MARKAL Paint Crayon, Large Tip, Purple Color Family, 12 PK (80228)
- MARKAL Paint Crayon, Large Tip, Fluorescent Red Color Family, 12 PK (82832)
- MARKAL Paint Marker, Medium Tip, Fluorescent Yellow Color Family, Paint (97050)
- Markal Industrial Markers