Shop All Industrial Markers
Markal
Paint Marker, Medium Tip, Purple Color Family, Paint
Mfr # 97262
Zoro # G5377285
original price:
$5.50
11% off
$4.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Time 30 sec
- Features Rough Surfaces, Enamel Xylene-free, Metal Barrel with Clip-Grip, Marking Temperature -50 Degrees F to 150 Degrees F
- Green Environmental Attribute Xylene-Free, Eliminates California Proposition 65, EPA HAPS and SARA 313 Concerns in the U.S.A.
- Marker Type Permanent
- Max. Temp. 150 Degrees F
Product Information
- Brand Markal
- MFR # 97262
- Zoro # G5377285
- UPC # 048615972626
- Country of Origin United States
- Category Industrial Markers
Dimensions
Tip Size | Medium |
Marking Tool Tip Size Group | Medium |
Description
Paint Marker, Actuation Type Capillary, Compatible Surfaces Ceramic, Glass, Iron, Non-Ferrous Metals, Plastic, Rubber, Rusty Metal, Steel, Dry Time 30 sec, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Housing Attachment Style Clip, Housing Material Metal, Includes Not Applicable, Marking Tip Shape Bullet, Maximum Application Temperature 150 Degrees F, Maximum Performance Temperature 150 Degrees F, MIL Spec STD-2041D Compliance No
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Literature Mailers 9" x 9" x 3", White, 50/Bundle (55VK43)
- DATAPRODUCTS. Dataproducts. R3027 R3027 Compatible Ribbon; Black/Red (R3027)
- TESTO Thermal printer paper, 6 rolls, 10 year legibility (0554 0568)
- ELMERS Glue Stick, All Purpose School, Clear, PK60 (E501)
- MARKAL Paint Marker, Medium Tip, Brown Color Family, Paint (97263)
- MARKAL Paint Marker, Medium Tip, Orange Color Family, Paint (97256)
- MARKAL Paint Marker, Medium Tip, Black Color Family, Paint (97253)
- MARKAL LUMBER CRAYON YELLOW 8in. 4PC (80441)
- MARKAL Paint Marker, Medium Tip, White Color Family, Paint (97010)
- MARKAL Paint Crayon, Large Tip, Fluorescent Yellow Color Family, 12 PK (82831)
- DIXON TICONDEROGA China Marker, Red Color Family, 12 PK (DIX00079)
- Markal Industrial Markers