Shop All Industrial Markers
Markal
Paint Marker, Medium Tip, Pink Color Family, Paint
Mfr # 97453G
Zoro # G301059377
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Time 25 sec
- Marker Type Removable
- Max. Temp. 150 Degrees F
- Tip Material Fiber
- Tip Size Medium
Product Information
- Brand Markal
- MFR # 97453G
- Zoro # G301059377
- UPC # 048615974538
- Country of Origin India
- Category Industrial Markers
Dimensions
Tip Size | Medium |
Marking Tool Tip Size Group | Medium |
Description
Paint Marker, Actuation Type Capillary, Compatible Replacement Tip Not Applicable, Compatible Surfaces Aluminum, Glass, Plastic, Rubber, Steel, Dry Time 25 sec, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Housing Attachment Style Clip, Housing Material Plastic, Includes Not Applicable, Marking Tip Shape Bullet, Maximum Application Temperature 150 Degrees F, Maximum Performance Temperature 150 Degrees F, MIL Spec STD-2041D Compliance No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GBC Binding Spines, Small, Black, PK100 (2515700)
- SAMSONITE 15.6" Tectonic 2 Med. Backpack, Black (62364-1041)
- FISKARS 8NonStic Long Scissors (154133-1010)
- 3M Carton Sealing Tape, Clear, 2Inx18In, PK100 (3M 375 48MM X 18" - 100/PK)
- MARKAL Paint Marker, Medium Tip, Orange Color Family, Paint (97452G)
- MARKAL Paint Marker, Medium Tip, Purple Color Family, Paint (97455G)
- MARKAL Paint Marker, Medium Tip, Blue Color Family, Paint (97454G)
- MARKAL Paint Marker, Medium Tip, Yellow Color Family, Paint (97450G)
- MARKAL Valve Action Paint Marker White (434-96800)
- MARKAL Paint Marker, Medium Tip, Orange Color Family, Paint (97274)
- DIXON TICONDEROGA DIXON TICONDEROGA 000 China Marker, Black, 7 in L (77)
- Markal Industrial Markers