Shop All Industrial Markers
Markal
Paint Marker, Medium Tip, Invisible UV Color Family, Paint
Mfr # 97054
Zoro # G4687076
product price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Time 30 sec
- Features Invisible Marks that Illuminate Bright Blue when Viewed with an Ultraviolet or Black Light, Theft Prevention, Xylene-Free
- Green Environmental Attribute Xylene-Free, Eliminates California Proposition 65, EPA HAPS and SARA 313 Concerns in the U.S.A.
- Marker Type Permanent
- Max. Temp. 150 Degrees F
Product Information
- Brand Markal
- MFR # 97054
- Zoro # G4687076
- UPC # 048615970547
- Country of Origin United States
- Category Industrial Markers
Dimensions
Tip Size | Medium |
Marking Tool Tip Size Group | Medium |
Description
Paint Marker, Actuation Type Capillary, Compatible Surfaces Ceramic, Glass, Metal, Plastic, Dry Time 30 sec, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Housing Attachment Style Clip, Housing Material Metal, Includes Not Applicable, Marking Tip Shape Bullet, Maximum Application Temperature 150 Degrees F, Maximum Performance Temperature 150 Degrees F, MIL Spec STD-2041D Compliance No, Minimum Application Temperature -50 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLY 1931 Chevrolet 3100 Pick Up Truck 1 isto 24 - 1 isto 27 Diecast Model Car, Red (22087R)
- QUARTET Cork Bulletin Board 24"H x 36"W (303GGS)
- PARTNERS BRAND Reclosable 6 Mil Poly Bags, 3" x 4", Clear, 1000/Case (PB3860)
- AVERY HeavyDuty Preprinted Safety Data Sheet (18951)
- MARKAL Liquid Paint Marker, Valve, 2-1/4"L, Yellow (96881)
- MARKAL Paint Crayon, Large Tip, Yellow Color Family (61053)
- MARKAL Industrial Marker, Fine Tip, Black Color Family, Ink (96023)
- MARKAL Liquid Paint Marker, Valve, 2-1/4" L, White (96880)
- MARKAL Paint Marker, Medium Tip, Blue Color Family, Paint (97254)
- MARKAL Lumber Crayon, Large Tip, Orange Sherbet Color Family, Clay, 12 PK (82236)
- CAR DEALER DEPOT Wide Tip Windshield Markers: Fluorescent Orange (956-FO)
- Markal Industrial Markers