Shop All Industrial Markers
Markal
Paint Marker, Medium Tip, Green Color Family, Paint
Mfr # 97255
Zoro # G5377127
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Time 30 sec
- Features Rough Surfaces, Enamel Xylene-free, Metal Barrel with Clip-Grip, Marking Temperature -50 Degrees F to 150 Degrees F
- Green Environmental Attribute Xylene-Free, Eliminates California Proposition 65, EPA HAPS and SARA 313 Concerns in the U.S.A.
- Marker Type Permanent
- Max. Temp. 150 Degrees F
Product Information
- Brand Markal
- MFR # 97255
- Zoro # G5377127
- UPC # 048615972558
- Country of Origin United States
- Category Industrial Markers
Dimensions
Tip Size | Medium |
Marking Tool Tip Size Group | Medium |
Description
Paint Marker, Actuation Type Capillary, Compatible Surfaces Ceramic, Glass, Iron, Non-Ferrous Metals, Plastic, Rubber, Rusty Metal, Steel, Dry Time 30 sec, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Housing Attachment Style Clip, Housing Material Metal, Includes Not Applicable, Marking Tip Shape Bullet, Maximum Application Temperature 150 Degrees F, Maximum Performance Temperature 150 Degrees F, MIL Spec STD-2041D Compliance No
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 4" x 6", Fluorescent Pink, 500/Roll (DL635K)
- BOSTITCH STAPLES 1""L 16GA (16S2-25SG10M)
- GHENT Enclosed Outdoor Bulletin Board 60x36", Vinyl (PA23660VX-181)
- BOSTITCH Electric Pencil Sharpener, Black (EPS5V-BLK)
- MARKAL Paint Marker, Medium Tip, Yellow Color Family, Paint (97251)
- MARKAL Paint Marker, Medium Tip, Black Color Family, Paint (97253)
- MARKAL Paint Marker, Medium Tip, White Color Family, Paint (97250)
- MARKAL Paint Marker, Medium Tip, Yellow Color Family, Paint (97401G)
- MARKAL Paint Crayon, Large Tip, Fluorescent Blue Color Family, 12 PK (82835)
- MARKAL Paint Marker, Medium Tip, Red Color Family, Paint (96822)
- SHARPIE Permanent Paint Marker Stick, Bullet Tip, White (85118PP)
- Markal Industrial Markers