Shop All Industrial Markers
Markal
Paint Marker, Medium Tip, Blue Color Family, Paint
Mfr # 97275
Zoro # G704217978
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Time 30 sec
- Features Clip-Grip Caps Allow for Easy Storage and Handling, Even With Work Gloves, Durable and Weather Resistant Formula for Indoor/Outdoor Use, Durable Metal Barrels Offer Large Paint Capacity, Precise Marking for Easy Touch-Up of Safety Signage, Valve-Actuated Nibs Provide Continuous Marking on Smooth, Rusty and Rough Surfaces
- Marker Type Permanent
- Max. Temp. 150 Degrees F
- Tip Material Felt
Product Information
- Brand Markal
- MFR # 97275
- Zoro # G704217978
- UPC # 048615972756
- Country of Origin United States
- Category Industrial Markers
Dimensions
Tip Size | Medium |
Marking Tool Tip Size Group | Medium |
Description
Paint Marker, Actuation Type Valve, Compatible Replacement Tip Not Applicable, Compatible Surfaces Plastic, Steel, Dry Time 30 sec, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Housing Attachment Style Clip, Housing Material Plastic, Includes Not Applicable, Marking Tip Shape Bullet, Maximum Application Temperature 80 Degrees F, Maximum Performance Temperature 150 Degrees F, MIL Spec STD-2041D Compliance No, Minimum Application Temperature 0 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND 4" x 8" White Block Poly Bags, 2 mil, Clear, PK 1000 (PB3952)
- TAPE LOGIC Tape Logic® Inventory Circle Labels, 1 1/2", Fluorescent Green, 500/Roll (DL612J)
- BRADY Letter Label, X, 1-1/2in.Hx7/8in.W (1530-X)
- CRAYOLA Washable Paint, Yellow, Gallon (BIN542128034)
- MARKAL Paint Marker, Medium Tip, Red Color Family, Paint (97272)
- MARKAL Paint Marker, Medium Tip, Orange Color Family, Paint (97274)
- MARKAL Paint Marker, Medium Tip, Green Color Family, Paint (97276)
- MARKAL Paint Marker, Medium Tip, Black Color Family, Paint (97403G)
- MARKAL Crayon and Marker Holder, Large Tip, Black Color Family (85400)
- MARKAL Paint Marker, Medium Tip, Red Color Family, Paint (96962)
- MARKAL Metal Marker Refill, Medium Tip, Silver Color Family, 6 PK (96007)
- Markal Industrial Markers