Shop All Industrial Markers
Markal
Paint Marker, Medium Tip, Black Color Family, Paint
Mfr # 97403G
Zoro # G301059384
product price: $4.59
/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Time 90 sec
- Features Fast Drying, Low VOC, Non Hazardous, Water Resistant, Wear Resistant, Xylene Free
- Marker Type Permanent
- Max. Temp. 150 Degrees F
- Tip Material Felt
Product Information
- Brand Markal
- MFR # 97403G
- Zoro # G301059384
- UPC # 048615974033
- Country of Origin United States
- Category Industrial Markers
Dimensions
Tip Size | Medium |
Marking Tool Tip Size Group | Medium |
Description
Paint Marker, Actuation Type Capillary, Compatible Replacement Tip Not Applicable, Compatible Surfaces Glass, Iron, Plastic, Rubber, Steel, Dry Time 90 sec, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Housing Attachment Style Clip, Housing Material Plastic, Includes Not Applicable, Marking Tip Shape Bullet, Maximum Application Temperature 150 Degrees F, Maximum Performance Temperature 150 Degrees F, MIL Spec STD-2041D Compliance No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paint Marker, Medium Tip, Light Green Color Family, Paint (96828)
- ASHLEY PRODUCTIONS Hardcover Blank Book Primary Lined, 6in x 8in Portrait, White, PK12 (10701)
- C-LINE PRODUCTS Holder, Shop Ticket, Neon, 9x12, Asst, PK25 (43910)
- OXFORD Oxford® Glow Index Cards, 4in x 6in, PK600 (ESS99755)
- MARKAL Paint Marker, Medium Tip, White Color Family, Paint (97400G)
- MARKAL Paint Marker, Medium Tip, Yellow Color Family, Paint (97401G)
- MARKAL Paint Marker, Medium Tip, Red Color Family, Paint (97402G)
- MARKAL Paint Crayon, Medium Tip, Black Color Family, 144 PK (81023)
- MARKAL Security Check Marker, Red, PK48, Red Color Family, 48 PK (96670)
- MARKAL Markal 434-61024 Ma 61024 All Weather Paint Stick Orange (434-61024)
- DETECTAPRO Metal Detectable Permanent Marker, Blue Color Family, 10 PK (MPENBL)
- Markal Industrial Markers