Shop All Industrial Markers
Markal
Paint Crayon, Medium Tip, Yellow Color Family
Mfr # 61127
Zoro # G4657107
product price: $5.55
/ea
$5.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Time 5 to 7 min
- Features Pocket-Sized solid Paint marker in Convenient Twist-Up, Plastic Holder, Fast-Drying, Vibrant Paint Marks Dry in 5 to 7 Minutes, Marks Easily on Metal, Pipe, Plastic, Rubber, Glass, Wood, Concrete and Stone, 5-1/2 in Long
- Max. Temp. 392 Degrees F
- Temp. Range 0 Degrees F to 392 Degrees F
- Tip Size 8 mm
Product Information
- Brand Markal
- MFR # 61127
- Zoro # G4657107
- UPC # 048615611273
- Country of Origin Korea, Republic of
- Category Industrial Markers
Dimensions
Tip Size | 8 mm |
Marking Tool Tip Size Group | Medium |
Overall Length | 5 3/8 in |
Marker Size Group | Fine |
Description
Paint Crayon, Actuation Type Twist, Casing Material Plastic Holder, Dry Time 5 to 7 min, Glow-in-the-Dark No, Grade Scanner Compatibility Not Applicable, Hardness Not Applicable, Indoor/Outdoor Usage Indoor/Outdoor, Marker Size Group Fine, Marking Tip Shape Round, Maximum Application Temperature 392 Degrees F, Minimum Application Temperature 0 Degrees F, Overall Length 5 3/8 in, Pigment Color Yellow, Pigment Material Paint, Pigment Maximum Surface Temperature Not Applicable
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Pocket Folder End Tab, 3.5" Expansion, Red, PK10, Size: Letter (73686)
- SCOTCH Dispenser, Tpe 1"Core, Black (C60BK)
- BUSINESS SOURCE Opener, Letter, Steel, Sr (32376)
- SCHOOL SMART PAPER GRAPH 8.5X11 1 RULED REAM (811-12S)
- MARKAL Lumber Crayon, Large Tip, Orange Sherbet Color Family, Clay, 12 PK (82336)
- MARKAL Paint Marker, Medium Tip, Red Color Family, Paint (97252)
- MARKAL Markal 434-61051 White Quik Stik Paint Marker 0-140Deg. M (434-61051)
- MARKAL Paint Crayon, Medium Tip, White Color Family (61126)
- MARKAL Paint Crayon, Large Tip, Blue Color Family, 12 PK (80725)
- MARKAL Industrial Marker, Medium Tip, Red Color Family, Ink (96222)
- DIXON TICONDEROGA China Marker, Blue Color Family, 12 PK (DIX00080)
- Markal Industrial Markers