Shop All Industrial Markers
Markal
Paint Crayon, Medium Tip, Red Color Family
Mfr # 61128
Zoro # G4681327
product price: $4.75
/ea
$4.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Time 5 to 7 min
- Features Compact Plastic Holder With Clip-Cap Stores Easily in Pocket and Keeps Hands and Clothing Clean; Marks on Virtually Any Surface; Wet, Smooth, Rough, or Hot; Weather- and UV-Resistant Paint for Long-Lasting Marks; Solid Paint Marker Advances and Retracts by Turning Twist-Up Knob
- Max. Temp. 392 Degrees F
- Temp. Range 0 Degrees F to 392 Degrees F
- Tip Size 8 mm
Product Information
- Brand Markal
- MFR # 61128
- Zoro # G4681327
- UPC # 048615611280
- Country of Origin Korea, Republic of
- Category Industrial Markers
Dimensions
Tip Size | 8 mm |
Marking Tool Tip Size Group | Medium |
Marker Size Group | Fine |
Overall Length | 5 3/8 in |
Description
Paint Crayon, Actuation Type Twist, Casing Material Plastic Holder, Dry Time 5 to 7 min, Glow-in-the-Dark No, Grade Scanner Compatibility Not Applicable, Hardness Not Applicable, Indoor/Outdoor Usage Indoor/Outdoor, Marker Size Group Fine, Marking Tip Shape Round, Maximum Application Temperature 392 Degrees F, Minimum Application Temperature 0 Degrees F, Overall Length 5 3/8 in, Pigment Color Red, Pigment Material Paint, Pigment Maximum Surface Temperature Not Applicable
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAYOLA Washable Glitter Glue, 9 Carton, Assorted PK (CYO693527)
- FLIPSIDE PRODUCTS 20 x 30 3/16 Foam Color Assortment, PK25 (20305)
- INNOVERA Remanufactured TN850 High-Yield Toner, 8000 Page-Yield, Black (IVRTN850)
- PENDAFLEX Indexed Sorter 8-1/2 x 11", Plastic, Gray (40652)
- MARKAL Paint Crayon, Medium Tip, White Color Family (61126)
- MARKAL Paint Marker, Medium Tip, Fluorescent Pink Color Family, Paint (97053)
- MARKAL Industrial Marker, Medium Tip, Red Color Family, Ink (96222)
- MARKAL Paint Marker, Medium Tip, Fluorescent Green Color Family, Paint (97051)
- MARKAL Paint Marker, Medium Tip, Purple Color Family, Paint (96974)
- MARKAL Markal 434-96000 Trader Marker All Purpose (434-96000)
- H & H INDUSTRIAL PRODUCTS Markal Fine Line Pro-Line Marker White (8030-9671)
- Markal Industrial Markers