Shop All Industrial Markers
Markal
Paint Crayon, Medium Tip, Fluorescent Yellow Color Family
Mfr # 61041
Zoro # G6389489
product price: $6.25
/ea
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Time 5 to 7 min
- Features Fast-Drying, Marks on Virtually any Surface: Wet, Smooth, Rough, or Hot; Airtight, Self-Storing Cap Keeps the Marker Clean and Fresh Between Uses; Weather- and UV-Resistant Paint for Long-Lasting Mark; Solid Paint Marker Advances and Retracts by Turning Twist-Up Knob
- Max. Temp. 392 Degrees F
- Temp. Range 0 Degrees F to 392 Degrees F
- Tip Size 13 mm
Product Information
- Brand Markal
- MFR # 61041
- Zoro # G6389489
- UPC # 048615610412
- Country of Origin United States
- Category Industrial Markers
Dimensions
Tip Size | 13 mm |
Marking Tool Tip Size Group | Medium |
Overall Length | 3/4 in |
Marker Size Group | Standard |
Description
Paint Crayon, Actuation Type Twist, Casing Material Plastic Holder, Dry Time 5 to 7 min, Glow-in-the-Dark No, Grade Scanner Compatibility Not Applicable, Hardness Not Applicable, Indoor/Outdoor Usage Indoor/Outdoor, Marker Size Group Standard, Marking Tip Shape Bullet, Maximum Application Temperature 392 Degrees F, Minimum Application Temperature 0 Degrees F, Overall Length 3/4 in, Pigment Color Fluorescent Yellow, Pigment Material Paint, Pigment Maximum Surface Temperature 392 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEFTY Slider Bags, 1 qt, 1.5 mil, 4.38" x 8.5", Clear, PK40 (R81240)
- A2Z SCILAB Mayo Dissecting Blunt Scissors 6.75", Straight, Stainless Steel (A2Z-ZR080)
- IDL PACKAGING Gummed Kraft Sealing Tape, 3" Core, 2.75" x 450 Ft., Kraft, Pack of 1 Roll (K9026-1)
- OFFICEMATE Heavy Duty Paper Punch, Three Hole, Blk (90089)
- MARKAL Paint Crayon, Medium Tip, Fluorescent Pink Color Family (61044)
- MARKAL Paint Crayon, Medium Tip, Fluorescent Green Color Family (61042)
- MARKAL Paint Crayon, Medium Tip, Fluorescent Orange Color Family (61043)
- MARKAL Paint Marker, Medium Tip, Black Color Family, Paint (96963)
- MARKAL Paint Marker, Medium Tip, Green Color Family, Paint (97255)
- MARKAL Paint Crayon, Medium Tip, Red Color Family, 144 PK (81222)
- MARKAL Industrial Marker, Fine Tip, Blue Color Family, Ink (96025)
- Markal Industrial Markers