Shop All Industrial Markers
Markal
Paint Crayon, Large Tip, Red Color Family, 12 PK
Mfr # 81922
Zoro # G5376777
product price: $34.49
/pk 12, $2.87/ea
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Time 12 to 24 hr
- Features Annealing and Heat Treating, Marking Temperature Up to 1800 Degrees F
- Max. Temp. 1,600 Degrees F
- Temp. Range -50 Degrees F to 150 Degrees F
- Tip Size 17 mm
Product Information
- Brand Markal
- MFR # 81922
- Zoro # G5376777
- UPC # 048615819228
- Country of Origin United States
- Category Industrial Markers
Dimensions
Tip Size | 17 mm |
Marking Tool Tip Size Group | Large |
Overall Length | 4 3/4 in |
Marker Size Group | Standard |
Description
Paint Crayon, Actuation Type Not Applicable, Casing Material Wood Holder, Dry Time 12 to 24 hr, Glow-in-the-Dark No, Grade Scanner Compatibility Not Applicable, Hardness Not Applicable, Indoor/Outdoor Usage Indoor/Outdoor, Marker Size Group Standard, Marking Tip Shape Round, Maximum Application Temperature 1,600 Degrees F, Minimum Application Temperature 120 Degrees F, Overall Length 4 3/4 in, Pigment Color Red, Pigment Material Paint, Pigment Maximum Surface Temperature 150 Degrees F
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPS 8-1/2 x 11" Quadrille Cross Section Pad, 50 Pg (TOP35081)
- BSC PREFERRED 9 x 12'' Neon Job Ticket Holders - Assortment Pack, 25PK (S-2774)
- PELICAN Replacement Foam Set for 1610 (1611)
- CRAYOLA Chalk, Crayola, Assorted, PK12 (510816)
- MARKAL Paint Crayon, Large Tip, Yellow Color Family, 12 PK (81921)
- MARKAL Paint Marker, Medium Tip, Yellow Color Family, Paint (97302)
- MARKAL Paint Crayon, Large Tip, White Color Family, 12 PK (81920)
- MARKAL Paint Marker, Medium Tip, Fluorescent Green Color Family, Paint (97051)
- MARKAL Paint Crayon, Large Tip, Blue Color Family, 12 PK (80735)
- MARKAL Paint Marker, Medium Tip, Yellow Color Family, Paint (97251)
- SABER PAINT RT Retractable Paint Marker, General Purpose, Green, PK6 (59146)
- Markal Industrial Markers