Shop All Industrial Markers
Markal
Paint Crayon, Large Tip, Orange Color Family, 12 PK
Mfr # 80224
Zoro # G5139233
$17.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dry Time 12 to 24 hr
- Features Marks Easily on Metal, Glass, Plastic, Lumber, Cement, Cardboard and Rubber. Weather and UV Resistant, Marking Temperature -50 Degrees To 150 Degrees F
- Max. Temp. 150 Degrees F
- Temp. Range -50 Degrees F to 150 Degrees F
- Tip Size 17 mm
Product Information
- Brand Markal
- MFR # 80224
- Zoro # G5139233
- UPC # 048615802244
- Country of Origin United States
- Category Industrial Markers
Dimensions
Tip Size | 17 mm |
Marking Tool Tip Size Group | Large |
Overall Length | 4 3/4 in |
Marker Size Group | Standard |
Description
Paint Crayon, Actuation Type Not Applicable, Casing Material Wood Holder, Dry Time 12 to 24 hr, Glow-in-the-Dark No, Grade Scanner Compatibility Not Applicable, Hardness Not Applicable, Indoor/Outdoor Usage Indoor/Outdoor, Marker Size Group Standard, Marking Tip Shape Round, Maximum Application Temperature 150 Degrees F, Minimum Application Temperature -50 Degrees F, Overall Length 4 3/4 in, Pigment Color Orange, Pigment Material Paint, Pigment Maximum Surface Temperature Not Applicable
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Expanding Partition Wallet, Poly, Navy (71503)
- PARTNERS BRAND Reclosable 6 Mil Poly Bags, 6" x 9", Clear, 1000/Case (PB3873)
- U-MARK A20 Paint Marker Yellow Rev tip 12/bx (10706)
- BOX PACKAGING Global Industrial„¢ Plastic Shipping Tag Pre Wired#5, 4-3/4"L x 2-3/8"W, Black, 100/Pack (G26051W)
- MARKAL Paint Crayon, Large Tip, White Color Family, 12 PK (80220)
- MARKAL Paint Crayon, Large Tip, Green Color Family, 12 PK (80226)
- MARKAL Paint Crayon, Large Tip, Blue Color Family, 12 PK (80225)
- MARKAL Industrial Marker, Fine Tip, Green Color Family, Ink (96026)
- MARKAL Paint Crayon, Medium Tip, Yellow Color Family, 12 PK (82421)
- MARKAL Markal 434-82420 W-S.38-Wht Paintstick Marker (434-82420)
- MARKAL Paint Crayon, Medium Tip, White Color Family, 144 PK (81020)
- Markal Industrial Markers