Shop All Industrial Markers
Markal
Paint Crayon, Large Tip, Gray Color Family, 12 PK
Mfr # 80230
Zoro # G5377294
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Time 12 to 24 hr
- Features Weather and UV-Resistant, Marking Temperature -50 Degrees To 150 Degrees F
- Max. Temp. 150 Degrees F
- Temp. Range -50 Degrees F to 150 Degrees F
- Tip Size 17 mm
Product Information
- Brand Markal
- MFR # 80230
- Zoro # G5377294
- UPC # 048615802305
- Country of Origin United States
- Category Industrial Markers
Dimensions
Tip Size | 17 mm |
Marking Tool Tip Size Group | Large |
Marker Size Group | Standard |
Overall Length | 4 3/4 in |
Description
Paint Crayon, Actuation Type Not Applicable, Casing Material Wood Holder, Dry Time 12 to 24 hr, Glow-in-the-Dark No, Grade Scanner Compatibility Not Applicable, Hardness Not Applicable, Indoor/Outdoor Usage Indoor/Outdoor, Marker Size Group Standard, Marking Tip Shape Round, Maximum Application Temperature 150 Degrees F, Minimum Application Temperature -50 Degrees F, Overall Length 4 3/4 in, Pigment Color Gray, Pigment Material Paint, Pigment Maximum Surface Temperature Not Applicable
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Adhesive TZ Tape (R) Cartridge 15/16"x26ft., Black/White (TZEFX251)
- CENTRAL WTR ACTVTD TAPE, 235 NAT, 72MMX450Ft, PK10 (K6904)
- TEACHER CREATED RESOURCES Magnetic Foam - Small Lowercase Letters, 55 pcs, PK5 (20623)
- ZORO SELECT Perforated Bubble Roll 16" x 375 ft., 5/16" Thickness, Clear (36DY71)
- MARKAL Paint Crayon, Large Tip, Purple Color Family, 12 PK (80228)
- MARKAL Paint Crayon, Large Tip, Silver Color Family, 12 PK (80233)
- MARKAL Paint Crayon, Large Tip, Brown Color Family, 12 PK (80229)
- MARKAL BX12 YELLOW MINI PAINT MARKER (MKL061127)
- MARKAL China Marker, Medium Tip, Red Color Family (96012)
- MARKAL Paint Crayon, Large Tip, Yellow Color Family (88621)
- SHARPIE Assorted Medium Tip Paint Marker 5 pk, 5PK (1770458)
- Markal Industrial Markers