Shop All Industrial Markers
Markal
Paint Crayon, Large Tip, Fluorescent Red Color Family, 12 PK
Mfr # 82832
Zoro # G5139881
$25.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dry Time 12 to 24 hr
- Features Vibrant Colors for Improved Visibility; Fluorescent Marks Glow Under Up or Black Light; Easy-To-Hold, Recyclable Paperboard Holder Protects Paintstik for Maximum Use; For High Visibility Marking in Outdoor Applications Use E Paintstik
- Max. Temp. 150 Degrees F
- Temp. Range -50 Degrees F to 150 Degrees F
- Tip Size 17 mm
Product Information
- Brand Markal
- MFR # 82832
- Zoro # G5139881
- UPC # 048615828329
- Country of Origin United States
- Category Industrial Markers
Dimensions
Tip Size | 17 mm |
Marking Tool Tip Size Group | Large |
Marker Size Group | Standard |
Overall Length | 4 3/4 in |
Description
Paint Crayon, Actuation Type Not Applicable, Casing Material Wood Holder, Dry Time 12 to 24 hr, Glow-in-the-Dark No, Grade Scanner Compatibility Not Applicable, Hardness Not Applicable, Indoor/Outdoor Usage Indoor/Outdoor, Marker Size Group Standard, Marking Tip Shape Round, Maximum Application Temperature 150 Degrees F, Minimum Application Temperature -50 Degrees F, Overall Length 4 3/4 in, Pigment Color Fluorescent Red, Pigment Material Paint, Pigment Maximum Surface Temperature Not Applicable
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICEMATE TRAY, LTR, SIDELOAD, BK, 2PK (OIC21022)
- BUSINESS SOURCE Clipboard, Standard, 6X9, PK12 (16506BX)
- SPOTNAILS 19Ga 12 Crown X 916 Leg Composite Staples, 5040PK (S19/12-14)
- SCOTCH 3M™ C-25 Table Top Dispenser, 3" Core, Tan, 1/Each (TD3MC25)
- MARKAL Paint Crayon, Large Tip, Fluorescent Orange Color Family, 12 PK (82834)
- MARKAL Paint Crayon, Large Tip, Fluorescent Yellow Color Family, 12 PK (82831)
- MARKAL Paint Crayon, Large Tip, Fluorescent Blue Color Family, 12 PK (82835)
- MARKAL Security Check Marker, Orange, PK48, Orange Color Family, 48 PK (96674)
- MARKAL Paint Marker, Medium Tip, Yellow Color Family, Paint (96931)
- MARKAL Liquid Paint Marker, Wax, White, 12.7mm Tip (80350)
- DIXON TICONDEROGA China Marker, White Color Family, 12 PK (DIX00092)
- Markal Industrial Markers