Shop All Industrial Markers
Markal
Paint Crayon, Large Tip, Brown Color Family, 12 PK
Mfr # 80229
Zoro # G5377337
product price: $20.45
/pk 12, $1.70/ea
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Time 12 to 24 hr
- Features Weather and UV-Resistant, Marking Temperature -50 Degrees To 150 Degrees F
- Max. Temp. 150 Degrees F
- Temp. Range -50 Degrees F to 150 Degrees F
- Tip Size 17 mm
Product Information
- Brand Markal
- MFR # 80229
- Zoro # G5377337
- UPC # 048615802299
- Country of Origin United States
- Category Industrial Markers
Dimensions
Tip Size | 17 mm |
Marking Tool Tip Size Group | Large |
Marker Size Group | Standard |
Overall Length | 4 3/4 in |
Description
Paint Crayon, Actuation Type Not Applicable, Casing Material Wood Holder, Dry Time 12 to 24 hr, Glow-in-the-Dark No, Grade Scanner Compatibility Not Applicable, Hardness Not Applicable, Indoor/Outdoor Usage Indoor/Outdoor, Marker Size Group Standard, Marking Tip Shape Round, Maximum Application Temperature 150 Degrees F, Minimum Application Temperature -50 Degrees F, Overall Length 4 3/4 in, Pigment Color Brown, Pigment Material Paint, Pigment Maximum Surface Temperature Not Applicable
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Roll, White, 6 In. W, 550 ft. L, PK12 (5VFH4)
- FISKARS Replacement Blade, For 12" Trimmer, PK2 (196870-1001)
- MARKAL Paint Crayon, Large Tip, Black Color Family, 12 PK (81923)
- GONGE Therapy Top, for Balance (G2140)
- MARKAL Paint Crayon, Large Tip, Purple Color Family, 12 PK (80228)
- MARKAL Paint Crayon, Large Tip, Pink Color Family, 12 PK (80227)
- MARKAL Paint Crayon, Large Tip, Gray Color Family, 12 PK (80230)
- MARKAL Paint Marker, Medium Tip, Blue Color Family, Paint (96934)
- MARKAL Paint Crayon, Large Tip, Red Color Family (61049)
- MARKAL Vaps-Black Valve Actionpaint Marker (434-96803)
- MARKAL Quik Stik Paint Marker (61053G)
- Markal Industrial Markers