Markal

Marker, Yellow


product price: $8.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Yellow
  • Ink Color Yellow
  • Tip Size Medium
  • Point Type Ball
  • Marking Tool Base Material Paint
See all product information

Product Information

Dimensions

Tip Size Medium
Marking Tool Tip Size Group Medium

Description

Paint Marker, Actuation Type Squeeze Bottle, Compatible Replacement Tip Not Applicable, Compatible Surfaces Asphalt, Concrete, Iron, Steel, Stone, Dry Time 5 min, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Housing Material Plastic, Includes Not Applicable, Marking Tip Shape Bullet, Maximum Application Temperature 150 Degrees F, Maximum Performance Temperature 150 Degrees F, MIL Spec STD-2041D Compliance No, Minimum Application Temperature -50 Degrees F

Restrictions

  • Hazardous material
  • This item has been restricted from sale in the following states: ME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.