Shop All Industrial Markers
Markal
Lumber Crayon, Large Tip, Yellow Color Family, Clay, 12 PK
Mfr # 80381
Zoro # G5139364
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Time Immediate
- Features Stronger Formula for Reduced Breakage and Longer Marking Life; Superior Performance on Wet, Frozen or Treated Wood; Clay-Based Formula for Smooth, Fast Marking
- Max. Temp. 150 Degrees F
- Temp. Range -20 Degrees to 150 Degrees F
- Tip Size 14 mm
Product Information
- Brand Markal
- MFR # 80381
- Zoro # G5139364
- UPC # 048615803814
- Country of Origin Germany
- Category Industrial Markers
Dimensions
Tip Size | 14 mm |
Marking Tool Tip Size Group | Large |
Marker Size Group | Mini-Standard |
Overall Length | 4 5/8 in |
Description
Lumber Crayon, Actuation Type Not Applicable, Casing Material Wood Holder, Dry Time Immediate, Glow-in-the-Dark No, Grade Scanner Compatibility Not Applicable, Hardness Not Applicable, Indoor/Outdoor Usage Indoor/Outdoor, Marker Size Group Mini-Standard, Marking Tip Shape Hex, Maximum Application Temperature 150 Degrees F, Minimum Application Temperature -20 Degrees F, Overall Length 4 5/8 in, Pigment Color Yellow, Pigment Material Clay, Pigment Maximum Surface Temperature Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALSBURY INDUSTRIES Cluster Box Unit, Black, Powder Coated, 10 Doors, Pedestal, 1 Type (3308BLK-U)
- UNIVERSAL Slant D-Ring View Binder, 3 Rings, 2" Capacity, 11 x 8.5, Navy Blue (1147)
- UNI-BALL UniPaint PX20 OilBased Medium Point Marker, Red (UBC63602)
- AT-A-GLANCE Book, Appt, Wk, Ay, Leather, Bk (AAG7095705)
- MARKAL Lumber Crayon, Large Tip, Red Color Family, Clay, 12 PK (80382)
- MARKAL Lumber Crayon, Large Tip, White Color Family, Clay, 12 PK (80380)
- MARKAL Lumber Crayon, Large Tip, Green Color Family, Clay, 12 PK (80386)
- MARKAL Paint Marker, Medium Tip, Black Color Family, Paint (97303)
- MARKAL China Marker, Medium Tip, Yellow Color Family (96011)
- MARKAL Paint Crayon, Large Tip, White Color Family, 12 PK (80220)
- COSCO Paint Marker, Extra Large Tip, White Color Family, Paint (038873)
- Markal Industrial Markers