Shop All Industrial Markers
Markal
Lumber Crayon, Large Tip, Black Color Family, Clay, 12 PK
Mfr # 80383
Zoro # G5139416
product price: $16.39
/pk 12, $1.37/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Time Immediate
- Features Stronger Formula for Reduced Breakage and Longer Marking Life; Superior Performance on Wet, Frozen or Treated Wood; Clay-Based Formula for Smooth, Fast Marking
- Max. Temp. 150 Degrees F
- Temp. Range -20 Degrees to 150 Degrees F
- Tip Size 14 mm
Product Information
- Brand Markal
- MFR # 80383
- Zoro # G5139416
- UPC # 048615803838
- Country of Origin Mexico
- Category Industrial Markers
Dimensions
Tip Size | 14 mm |
Marking Tool Tip Size Group | Large |
Overall Length | 4 5/8 in |
Marker Size Group | Mini-Standard |
Description
Lumber Crayon, Actuation Type Not Applicable, Casing Material Wood Holder, Dry Time Immediate, Glow-in-the-Dark No, Grade Scanner Compatibility Not Applicable, Hardness Not Applicable, Indoor/Outdoor Usage Indoor/Outdoor, Marker Size Group Mini-Standard, Marking Tip Shape Hex, Maximum Application Temperature 150 Degrees F, Minimum Application Temperature -20 Degrees F, Overall Length 4 5/8 in, Pigment Color Black, Pigment Material Clay, Pigment Maximum Surface Temperature Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Desktop Card File, 650 Card, Black, Clear (LLR01029)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 5", 2 mil, Clear, Pk100 (2EWP9)
- OFFICEMATE Wall Pocket, Letter, Black, 7 In H, PK3 (21422)
- SHARPIE Twin Tip Black Ultra Fine Tip Permanent Marker (32101)
- MARKAL Lumber Crayon, Large Tip, Blue Color Family, Clay, 12 PK (80385)
- MARKAL Lumber Crayon, Large Tip, Red Color Family, Clay, 12 PK (80382)
- MARKAL Lumber Crayon, Large Tip, White Color Family, Clay, 12 PK (80380)
- MARKAL Lumber Crayon, Large Tip, Watermelon Red Color Family, Clay, 12 PK (82637)
- MARKAL Timberstik, Orange (80384)
- MARKAL Markal 434-51123 Lacquer-Stik Fill-In Paint Markers (434-51123)
- MARKAL Paint Marker, Medium Tip, Black Color Family, Paint (97403G)
- Markal Industrial Markers