Shop All Industrial Markers
Markal
Dry Erase Marker, Barrel Type, Red
Mfr # 96570
Zoro # G3320838
original price:
$1.95
8% off
new price: $1.79
/ea
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Temporary Marks That are Quickly and Easily Removed From Most Non-Porous Surfaces Without Ghosting or Leaving A Residue, The Bullet Tip Provides Highly-Visible Marks Until Time to Be Removed and Will Not Spread or Mush for Longer Marking Life
- Tip Size 1/8"
- Marker Ink Color Red
- Ink Color Red
- Barrel Type Pen Style
Product Information
- Brand Markal
- MFR # 96570
- Zoro # G3320838
- UPC # 048615965703
- Country of Origin India
- Category Industrial Markers
Dimensions
Tip Size | 1/8" |
Details
Item | Dry Erase Markers |
Features | Temporary Marks That are Quickly and Easily Removed From Most Non-Porous Surfaces Without Ghosting or Leaving A Residue, The Bullet Tip Provides Highly-Visible Marks Until Time to Be Removed and Will Not Spread or Mush for Longer Marking Life |
Marker Ink Color | Red |
Ink Color | Red |
Barrel Type | Pen Style |
Marker Tip | Bullet |
Low Odor | Yes |
Marker Cap | Capped |
Number of Markers | 1 |
Description
Dry Erase Markers, Bullet, Marker Cap Capped, Barrel Type Pen Style, Low Odor Yes, Marker Ink Color Red, Number of Markers 1
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HP Toner Cartridge, LaserJet HP 58A, Black (CF258A)
- PILOT Pen, Ez-Touch, Bp, Rt, 1.0Mm, Bk, PK12 (32220)
- ZORO SELECT Blank Shipping Tag, Paper, Yellow, PK1000 (61KT41)
- PICASSOTILES 2-in-1 Magnetic Marble Run Set & Racing Track Set, 108-Piece Set (PTG108)
- MARKAL Liquid Paint Marker, Valve, 2-1/4" L, White (96880)
- MARKAL Paint Marker, Medium Tip, White Color Family, Paint (97250)
- MARKAL Security Check Marker, Black, PK48, Black Color Family, 48 PK (96673)
- MARKAL Lumber Crayon, Large Tip, Black Color Family, Clay, 12 PK (80353)
- MARKAL Markal 434-96000 Trader Marker All Purpose (434-96000)
- MARKAL Paint Marker, Medium Tip, Green Color Family, Paint (97451G)
- MARKAL Paint Marker Replacement Tip, Medium Tip, White Color Family, 12 PK (97023)
- Markal Industrial Markers