Shop All Industrial Markers
Markal
Crayon Refill, Red Color Family, 12 PK
Mfr # 96274
Zoro # G7359261
product price: $148.99
/pk 12, $12.42/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Time Immediate
- Color Red
- Overall Length 4 3/4 in
- Pigment Permanence Removable
- Glow-in-the-Dark No
Product Information
- Brand Markal
- MFR # 96274
- Zoro # G7359261
- Country of Origin Czechia
- Category Industrial Markers
Dimensions
Overall Length | 4 3/4 in |
Marker Size Group | Fine |
Details
Item | Crayon Refill |
Dry Time | Immediate |
Color | Red |
Pigment Permanence | Removable |
Glow-in-the-Dark | No |
Casing Material | Metal Holder |
Product Type | Paint Crayon Refill |
Marking Tip Shape | Flat |
Specialty Environment or Surface Conditions | Hot Surfaces |
Indoor/Outdoor Usage | Indoor/Outdoor |
Pigment Color | Red |
Pigment Minimum Surface Temperature | -50 Degrees F |
Pigment Maximum Surface Temperature | 150 Degrees F |
Compatible Surfaces | Aluminum, Ceramic, Glass, Iron, Paper, Plastic PVC, Stainless Steel, Steel, Stone, Tile, Wood |
Description
Crayon Refill, Actuation Type Not Applicable, Casing Material Metal Holder, Dry Time Immediate, Glow-in-the-Dark No, Grade Scanner Compatibility Not Applicable, Hardness Not Applicable, Indoor/Outdoor Usage Indoor/Outdoor, Marker Size Group Fine, Marking Tip Shape Flat, Maximum Application Temperature Not Applicable, Minimum Application Temperature Not Applicable, Overall Length 4 3/4 in, Pigment Color Red, Pigment Maximum Surface Temperature 150 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX 106R02756 Toner, 1000 Page-Yield, Cyan (106R02756)
- UNIVERSAL ONE Ballpoint Pen, RT, Gel Ink, Black, PK12 (UNV168V BLK)
- VELAB Hanging Scale 200 kg/400lb 0.1kg/0.2lb (VE-HSS200)
- KITTYS WONDERBOX Canon Usa Inc Print Head Pf-04 (3630B003AA)
- MARKAL Security Check Marker, Orange, PK48, Orange Color Family, 48 PK (96674)
- MARKAL Paint Marker, Medium Tip, Blue Color Family, Paint (90905)
- MARKAL Paint Crayon, Large Tip, Yellow Color Family (61053)
- MARKAL Paint Marker, Medium Tip, White Color Family, Paint (90900)
- MARKAL Paint Crayon, Medium Tip, Fluorescent Green Color Family (61042)
- MARKAL Paint Crayon, Medium Tip, White Color Family (61126)
- VIBRA-TITE Tamper Detection Marker, White (20251)
- Markal Industrial Markers