Shop All Industrial Markers
Markal
China Marker, Medium Tip, Blue Color Family
Mfr # 96015
Zoro # G3320856
product price: $2.29
/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Time Immediate
- Features Low-Cost, General Purpose Marker for Smooth Writing on Most Surfaces; Moisture-Resistant Marker, Can be Used Effectively in Most Climates; No Sharpening Required; Pull String and Unwrap Paper; High-Visibility Colors for Instant Identification
- Tip Size Standard
- Color Blue
- Marking Tool Tip Size Group Medium
Product Information
- Brand Markal
- MFR # 96015
- Zoro # G3320856
- UPC # 048615960159
- Country of Origin Korea, Republic of
- Category Industrial Markers
Dimensions
Tip Size | Standard |
Marking Tool Tip Size Group | Medium |
Overall Length | 6 1/8 in |
Marker Size Group | Fine |
Tip Size Group | Medium |
Description
China Marker, Actuation Type Not Applicable, Casing Material Wood Holder, Dry Time Immediate, Glow-in-the-Dark No, Grade Scanner Compatibility Not Applicable, Hardness Not Applicable, Indoor/Outdoor Usage Indoor/Outdoor, Marker Size Group Fine, Marking Tip Shape Bullet, Maximum Application Temperature Not Applicable, Minimum Application Temperature Not Applicable, Overall Length 6 1/8 in, Pigment Color Blue, Pigment Material Wax, Pigment Maximum Surface Temperature Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 22" x 16" x 10", Kraft, 20/Bundle (10Y719)
- PARTNERS BRAND 5" x 20" Flat Poly Bags, 1 mil, Clear, PK 1000 (PB2237)
- BROTHER Magenta Toner Cartridge 1.5K YLD (TN331M)
- POLAR-TECH Ice-Brix Moisture Safe, Reuseable, 6 oz. (TP 6/MS)
- MARKAL China Marker, Medium Tip, Green Color Family (96016)
- MARKAL China Marker, Medium Tip, Yellow Color Family (96011)
- MARKAL China Marker, Medium Tip, White Color Family (96010)
- MARKAL Paint Crayon, Medium Tip, Fluorescent Pink Color Family (61044)
- MARKAL Pro Graphite Refills, 72PCS, PK12, Graphite Color Family, 12 PK (96273)
- MARKAL Paint Crayon, Large Tip, White Color Family, 12 PK (81920)
- DETECTAPRO Metal Detectable Highlighter, Blue Color Family, 10 PK (HLPENBL)
- Markal Industrial Markers