Shop All Vehicle Bulbs & Lenses
Marine Sport Lighting
Marine Sport 8In 36W/2550Lm White Hd Dual Row Led Light Bar
Mfr # MS-MRDR06
Zoro # G1613854
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Marine Sport Lighting
- MFR # MS-MRDR06
- Zoro # G1613854
- UPC # 812867027027
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Description
Looking for increased visibility while docking your boat? Wish your boat’s deck was illuminated better at night? Marine Sport Lighting’s marine grade dual row LED light bars are the perfect solution for providing a blast of light wear you need it, when you need it.
Marine Sport Lighting’s MS-MRDR06 marine grade dual row LED light bars feature high power CREE diodes producing 2,520 lumens of output power which means extended family activity time on the water and increased safety docking your boat when the fun is done.
These light bars are equipped with a combination of spot and flood optics which means you get excellent projection distance without forfeiting functional width of the beam pattern.
The MS-MRDR06 is fastened with a rubber grommet and injection sealant to provide IP68 rated defense against water intrusion and environmental attack which means you can land that fish no matter the weather conditions.
We also coated the light bar with a durable powder coat and additional anti-corrosive sealant for extra protection in saltwater environments. Simply put, these lights will have your back wherever adventure takes you.
Marine Sport Lighting offers you the highest quality marine grade LED products for your boat. The MS-MRDR06 marine dual row LED Light bar is another great example of that cause. Give your boat the Marine Sport Lighting treatment and we’ll see you on the water.
Marine Sport Lighting’s MS-MRDR06 marine grade dual row LED light bars feature high power CREE diodes producing 2,520 lumens of output power which means extended family activity time on the water and increased safety docking your boat when the fun is done.
These light bars are equipped with a combination of spot and flood optics which means you get excellent projection distance without forfeiting functional width of the beam pattern.
The MS-MRDR06 is fastened with a rubber grommet and injection sealant to provide IP68 rated defense against water intrusion and environmental attack which means you can land that fish no matter the weather conditions.
We also coated the light bar with a durable powder coat and additional anti-corrosive sealant for extra protection in saltwater environments. Simply put, these lights will have your back wherever adventure takes you.
Marine Sport Lighting offers you the highest quality marine grade LED products for your boat. The MS-MRDR06 marine dual row LED Light bar is another great example of that cause. Give your boat the Marine Sport Lighting treatment and we’ll see you on the water.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RCA Antenna Amplfier Indr4St (VH240R)
- EXTREME MAX Extreme Max 3006.6578 BoatTector Stainless Steel Anchor Lead Chain - 1/4" x 4' with 5/16" Shackles (3006.6578)
- MR GASKET 2 Equals 1 Ounce Self Adhesive Set Of 4 Four Strips (1428LF)
- WESTWARD Battery Carrier, 9 In (1EFZ2)
- MARINE SPORT LIGHTING 42.5In 200-Watt Marine Led Light Bar - White (MS200WSRS)
- MARINE SPORT LIGHTING 14.5In 60-Watt Marine Led Light Bar - White (MS60WSRS)
- MARINE SPORT LIGHTING Led Rocker Switch W/ White Led Radiance (Depth Finder) (MSTLS25W)
- MARINE SPORT LIGHTING 30In 180-Watt Marine Led Light Bar - White (MS180WWDS)
- MARINE SPORT LIGHTING 18.5" 80-Watt Single Row Marine Led Light Bar - White (MS80WSRS)
- MARINE SPORT LIGHTING 16Ft (5M) Flexible Strip Light W/ Clear Ip67 Waterproof Sleeve (Uv) (MS16FTWSTRIP-UV)
- LUMILEDS Headlight Bulb, Philips H7B1 (H7B1)
- Marine Sport Lighting Automotive Lighting