Shop All Vehicle Bulbs & Lenses
Marine Sport Lighting
Marine Sport 22In 100W/8600Lm White Hd Single Row Led Light Bar
Mfr # MS-MRSR20
Zoro # G1613242
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Marine Sport Lighting
- MFR # MS-MRSR20
- Zoro # G1613242
- UPC # 812867026983
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Description
Looking for increased visibility while docking your boat? Wish your boat’s deck was illuminated better at night? Marine Sport Lighting’s marine grade single row LED light bars are the perfect solution for providing a blast of light wear you need it, when you need it.
Marine Sport Lighting’s MS-MRSR20 marine grade single row LED light bars feature high power CREE diodes producing 8,560 lumens of output power which means extended family activity time on the water and increased safety docking your boat when the fun is done.
These light bars are equipped with a combination of spot and flood optics which means you get excellent projection distance without forfeiting functional width of the beam pattern.
The MS-MRSR20 is fastened with a rubber grommet and injection sealant to provide IP68 rated defense against water intrusion and environmental attack which means you can land that fish no matter the weather conditions.
We also coated the light bar with a durable powder coat and additional anti-corrosive sealant for extra protection in saltwater environments. Simply put, these lights will have your back wherever adventure takes you.
Marine Sport Lighting offers you the highest quality marine grade LED products for your boat. The MS-MRSR20 marine single row LED Light bar is another great example of that cause. Give your boat the Marine Sport Lighting treatment and we’ll see you on the water.
Marine Sport Lighting’s MS-MRSR20 marine grade single row LED light bars feature high power CREE diodes producing 8,560 lumens of output power which means extended family activity time on the water and increased safety docking your boat when the fun is done.
These light bars are equipped with a combination of spot and flood optics which means you get excellent projection distance without forfeiting functional width of the beam pattern.
The MS-MRSR20 is fastened with a rubber grommet and injection sealant to provide IP68 rated defense against water intrusion and environmental attack which means you can land that fish no matter the weather conditions.
We also coated the light bar with a durable powder coat and additional anti-corrosive sealant for extra protection in saltwater environments. Simply put, these lights will have your back wherever adventure takes you.
Marine Sport Lighting offers you the highest quality marine grade LED products for your boat. The MS-MRSR20 marine single row LED Light bar is another great example of that cause. Give your boat the Marine Sport Lighting treatment and we’ll see you on the water.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Oem Replacement Belt 265-107 For Troy-Bilt 1902325 (265-107)
- 104+ PRODUCTS TREATMENT PERFORMNCE BST (10406)
- SALTDOGG 0.75 Cubic Yard Electric Black Poly Hopper Spreader (SHPE0750)
- DONALDSON Fuel Filter, Spin-On Secondary, P550928 (P550928)
- MARINE SPORT LIGHTING 24Ft (7M) Flexible Strip Light W/ Clear Ip67 Waterproof Sleeve (White) (MS24FTWSTRIP-W)
- MARINE SPORT LIGHTING 14.5In 60-Watt Marine Led Light Bar - White (MS60WSRS)
- MARINE SPORT LIGHTING 20In 120W Marine Grade Wrap Around Light Bar (MS120WW-WA)
- MARINE SPORT LIGHTING 27W Cree Led Drain Plug Light (Red) 1000Lm (MS-27W-DP-R)
- MARINE SPORT LIGHTING Marine Sport 8In 36W/2550Lm White Hd Dual Row Led Light Bar (MS-MRDR06)
- MARINE SPORT LIGHTING 6.5In 20-Watt Marine Led Light Bar - White (MS20WSRS)
- ILC Replacement For BATTERIES AND LIGHT BULBS H7556 (WW-LQ65-5)
- Marine Sport Lighting Automotive Headlight, Signal & Tail Light Assemblies