Shop All Marine & Boat Lighting
Marine Sport Lighting
Marine Bow 36in LED Strip Starboard and Port sidelight Nav kit (3FT)
Mfr # MSL3FTSL
Zoro # G305629736
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Marine Sport Lighting
- MFR # MSL3FTSL
- Zoro # G305629736
- UPC # 810077230718
- Country of Origin China
- Category Marine & Boat Lighting
Description
The Marine Sport Lighting designed Starboard and Port Side Bow Nav light kits are an amazing way to be seen better on the waterways at night, but still stay in compliance with federal waterway nav light color regulations. There is No doubt that with an increasing amount of boat owners on the waterways at night, that larger navigation light system to be seen by other nighttime boaters is a must. This kit comes in 1-4 foot options and can be molded to curves, bends, and angles to be universal for many watercraft. And while this is highly functional and performance designed in nature, it looks FABULOUS on any boat!!!!
-Comes in 1ft, 2,ft, 3ft, and 4ft length kits
-Kit comes with (1) RED LED Weatherproof strip, (1) GREEN LED Weatherproof strip, and (4) stylish end caps
-IP67 Highly Water Resistant
-Heavy Duty 3M Adhesive backing on custom tape.
-Low voltage and current draw
-Voltage: DC12V
-Wattage: 0.25W per LED chip
-Current: 0.02A per LED chip
-Diode Type: 5050 Chip
-Lifespan Expectancy:30000 hours
-Lumens: 16LM per LED chip ( White)
-Comes in 1ft, 2,ft, 3ft, and 4ft length kits
-Kit comes with (1) RED LED Weatherproof strip, (1) GREEN LED Weatherproof strip, and (4) stylish end caps
-IP67 Highly Water Resistant
-Heavy Duty 3M Adhesive backing on custom tape.
-Low voltage and current draw
-Voltage: DC12V
-Wattage: 0.25W per LED chip
-Current: 0.02A per LED chip
-Diode Type: 5050 Chip
-Lifespan Expectancy:30000 hours
-Lumens: 16LM per LED chip ( White)
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUBBA ROPE 2IN X 30FT EXTREME BUBBA ROPE 131500LB BREAK STRENGTH W/STANDARD BLACK (176750BKG)
- DIGITAL DELIGHTS 1500A Peak Booster Pack (DI3506029)
- KEN-TOOL Rust Hog 5-Piece Replacement Kit (30168)
- WIX FILTERS Cartridge Fuel Filter, 33516 (33516)
- MARINE SPORT LIGHTING Marine Bow 12in LED Strip Starboard and Port sidelight Nav kit (1FT) (MSL1FTSL)
- MARINE SPORT LIGHTING 12V-24V Marine Bi-Color RED and GREEN LED light with Black Shell (MSSL12BSGR)
- MARINE SPORT LIGHTING 9 inch Marine PRO Grade LED High Power Round Docking or Spreader PR (MS9LEDWL)
- MARINE SPORT LIGHTING 6-LED Solar Powered Wireless Top Mount Dock Lights with Clear WHITE (MSSOLAR4)
- MARINE SPORT LIGHTING 12V-24V Marine Starboard GREEN and Port RED LED light set PR (MSPS12WSRG)
- MARINE SPORT LIGHTING 12V-24V Marine GREEN LED Starboard Side light with Black Shell (MSSL12BSG)
- CAFRAMO JOI Lamp - Heat Powered Tea Light Candle - Runs 4 Hours (8310CASBX)
- Marine Sport Lighting Marine & Boat Lighting