Shop All Vehicle Bulbs & Lenses
Marine Sport Lighting
Hydroblast Led Downward Beveled Deck Lighting (Black Casing - Rgb
Mfr # MSDLBCRGB
Zoro # G1592069
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Marine Sport Lighting
- MFR # MSDLBCRGB
- Zoro # G1592069
- UPC # 817999026436
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Description
Introducing Marine Sport Lighting’s new HydroBLAST family of high intensity, LED lighting for your boat. Because nothing looks more stylish, than blasting an onslaught of LED light into the wake, when skipping across the water with friends and family. The HydroBLAST series has adaptable lighting pieces available in solid or multi-color versions that are compatible with your choice of either an RF or Bluetooth controller. These versatile controllers can power the underwater pods and deck lights, but also an additional run of Marine Sport led strip lighting, at the same time! Which means you can control your entire LED lighting system with one remote! Also, keep in mind, the Bluetooth controller option conveniently allows you to change the colors and patterns of your HydroBLAST lighting system via your smartphone. The app features a color wheel, presets, and will even store your favorite custom colors and patterns. Which means you can finally accompany that great playlist with a deserving light show. The HydroBLAST Series Includes HydroBLAST LED deck lights. These compact, simple to install accent LEDs shine light right where you need it, thanks to an integrated directional shade! Perfect for accenting your cabin’s floor, walkways, stairways, closets, and inside cabinets. Use under railings and handrail for a unique look. These versatile HydroBLAST LED deck lights can also be used outdoors in steps and stairs for decks, patios, docks. Embed in wood, composite materials, concrete, pavers, and more. And you can choose from a textured black or brushed metal finish to add that last touch of class to your deck lighting.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEGMANN AUTOMOTIVE BX/25 COATED MAG WEIGHT (FN040)
- HAVIS Devmt, Dockst, Opt, Brkt, E-Seek, Crd, Rdr, (DS-DA-231)
- WILSON ANTENNAS Coax Cable, Single-Phase, 18 ft. (305-830)
- ACCESS TOOLS Vertical Button Noose Car Opening Tool (RCBM)
- MARINE SPORT LIGHTING 42In 200-Watt Marine Led Light Bar - White (MS200WCWA)
- MARINE SPORT LIGHTING Led Rocker Switch W/ White Led Radiance (Horn) (MSTLS04W)
- MARINE SPORT LIGHTING 16Ft (5M) Flexible Strip Light W/ Clear Ip67 Waterproof Sleeve (Uv) (MS16FTWSTRIP-UV)
- MARINE SPORT LIGHTING Led Rocker Switch W/ Blue Led Radiance (Horn) (MSTLS04B)
- MARINE SPORT LIGHTING Led Rocker Switch W/ Blue Led Radiance (Music) (MSTLS24B)
- MARINE SPORT LIGHTING 20In 120W Marine Grade Wrap Around Light Bar (MS120WW-WA)
- ILC Replacement for Batteries AND Light Bulbs Aut10016 replacement light bulb lamp (AUT10016 BATTERIES AND LIGHT BULBS)
- Marine Sport Lighting Automotive Lighting