Shop All Marine & Boat Lighting
Marine Sport Lighting
9 inch Marine PRO Grade LED High Power Round Docking or Spreader PR
Mfr # MS9LEDWL
Zoro # G505629673
product price: $524.99
/pr
Free Shipping & Returns
$524.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Marine Sport Lighting
- MFR # MS9LEDWL
- Zoro # G505629673
- UPC # 810077231142
- Country of Origin China
- Category Marine & Boat Lighting
Description
Marine Sport Lightings PRO Grade Docking/Spreader Lights come in 5.5", 7" and 9" Rounds sizes. No light applications is too big or small and we have the size and light out you need for any job. All of our Marine family is professional grade and made for salt and lake water environments. We design, test and build our marine products to stand the test of time in all elements. These boast a Heavy Duty bracket stock with vertical adjustments up and down. A compliance cover is also included if compliance regulatories requires covers when Not in use.
Diameter: 7" Round
12,000 Lumens per kit
LUX @ 1FT: 16,694lx per light / 33,388lx per kit
LUX @ 30FT: 1293lx per light / 2,586lx per Kit
Wattage: 60-Watts per light / 120-Watts per Kit
Current Draw: 10.88 Amps per light / 21.76 Amps per Kit
Voltage Range: 9-14V DC
Kelvin Color: 6500K
Diameter: 7" Round
12,000 Lumens per kit
LUX @ 1FT: 16,694lx per light / 33,388lx per kit
LUX @ 30FT: 1293lx per light / 2,586lx per Kit
Wattage: 60-Watts per light / 120-Watts per Kit
Current Draw: 10.88 Amps per light / 21.76 Amps per Kit
Voltage Range: 9-14V DC
Kelvin Color: 6500K
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOUBLE HH MFG Hub W 1/2" Rnd Bore (86208)
- NTK Windshield Wiper Switch, 1S1111 (1S1111)
- SEA-DOG Door Stop -Catch - Brass - 2" (222712-1)
- TRUXEDO 16-C TACOMA 6FT BED TRUXPORT TONNEAU COVER (257001)
- MARINE SPORT LIGHTING 12V-24V Marine Starboard GREEN and Port RED LED light set PR (MSPS12WSRG)
- MARINE SPORT LIGHTING 6-LED Solar Powered Wireless Top Mount Dock Lights with Clear WHITE (MSSOLAR4)
- MARINE SPORT LIGHTING 12V-24V Marine WHITE LED Mast or Stern light with Black Shell (MSMH12BSW)
- MARINE SPORT LIGHTING 12V-24V Marine Starboard GREEN and Port RED LED light set with Black Shell PR (MSPS12BSGR)
- MARINE SPORT LIGHTING Marine Bow 36in LED Strip Starboard and Port sidelight Nav kit (3FT) (MSL3FTSL)
- MARINE SPORT LIGHTING Marine Bow 12in LED Strip Starboard and Port sidelight Nav kit (1FT) (MSL1FTSL)
- SEA-DOG Sea-Dog 400203-1 Stainless Steel LED Dome Light - 5" Lens (400203-1)
- Marine Sport Lighting Marine & Boat Lighting