Shop All Emergency Vehicle Lights & Lightbars
Marine Sport Lighting
52In 300-Watt Marine Led Light Bar - White
Mfr # MS300WWDS
Zoro # G1909701
product price: $474.99
/ea
Free Shipping & Returns
$474.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Marine Sport Lighting
- MFR # MS300WWDS
- Zoro # G1909701
- UPC # 817999028676
- Country of Origin China
- Category Emergency Vehicle Lights & Lightbars
Description
Dual Row Straight Light Bars with 3 watt CREE LEDs . Operating Voltage: 9-30V DC . Color Temperature: 6000K . Lens material: PC . Optional Beam: Flood / Spot / Combo Waterproof Rate to 1m: IP67 . Optional Color: Black . Material: Aluminum alloy painting . Mounting Bracket: Alu firm bracket . 50000+ hours life-span
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 7-1/16 x 1-5/8 in. (PA5669)
- SEACHOICE Fuel/Water Separating Filter Bracket, Stainless Steel (21411)
- RKI STEEL VERTICAL BOX 30X36X18 BLK (V303618)
- MAIN FILTER HYDAC/HYCON 0180MA020BN Replacement/Interchange Spin-On Filter (MF0058076)
- MARINE SPORT LIGHTING 50In 240-Watt Marine Led Light Bar - White (MS240WSRS)
- SPORTS RADAR Sports Radar DL431-R 3 Digit Red Led Display; 4 In (DL431-R)
- TOWMATE 22in rechargeable, green, magnetic, LED wireless tow light w/7-Pin round transmitter. (TM22G-7)
- ABRAMS T3 Series LED Grille Light Head - Red (TG-300-R)
- ECCO SAFETY GROUP DIRECTIONAL, VISOR, DECK/DASH, 12-24VDC, CIG.PLUG, TWO DUAL-COLOR ED5051 HEADS, AMBER/WHITE (ED5051VDL2-AW)
- ABRAMS Focus 400 Series LED Dash & Deck Lightstick - Red/White (FL-4400-RW)
- ABRAMS Flex 6 LED Grille Light Head - Blue (FG-600-BB)
- Marine Sport Lighting Emergency Vehicle Lights & Lightbars