Shop All Vehicle Bulbs & Lenses
Marine Sport Lighting
20In 120W Marine Grade Wrap Around Light Bar
Mfr # MS120WW-WA
Zoro # G1612159
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Marine Sport Lighting
- MFR # MS120WW-WA
- Zoro # G1612159
- UPC # 817999027785
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Description
The NEW Marine Sport "Wrap Around" LED Light Bars are a revolutionary way to contour light bars and high power light output to any surface area with a radius. The light bars are designed for Marine use, but can also be used in Automotive, UTV, ATV, Industrial applications where a white colored shell is desired. To make these bars even more attractive, Race Sport uses a white facing tile instead of the common chrome tiles to give this a TRUE "WHITE OUT" look! We use durable and long lasting CREE 3-watt diodes in these bars and recess them in our long throw opticals for a maximum performance and light output! 3 watt CREE LEDs . Operating Voltage: 9-30V DC . Color Temperature: 6000K . Lens material: PC . Optional Beam: Flood / Spot / Combo . Waterproof Rate up to 1M: IP67 . Optional Color: Black . Material: Aluminum alloy painting . Mounting Bracket: Alu firm bracket . 50000+ hours life-span
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Creeper, 40 3/16 x 16 3/4 x 5 In (1YEU2)
- EXTREME MAX Extreme Max 3006.8399 BoatTector Stainless Steel D Shackle with No-Snag Pin - 3/8" (3006.8399)
- HALTEC Digital Tire Pressure Gauge, 17 in. L (GA-850-330)
- BUYERS PRODUCTS 600W/90-1 Electric Tarp Gear Motor - 3 Year Warranty (5543095)
- MARINE SPORT LIGHTING 10.5In 40-Watt Marine Led Light Bar - White (MS40WSRS)
- MARINE SPORT LIGHTING Marine Sport 8In 36W/2550Lm White Hd Dual Row Led Light Bar (MS-MRDR06)
- MARINE SPORT LIGHTING 50In 288-Watt Marine Led Light Bar - White (MS288WWDS)
- MARINE SPORT LIGHTING 27W Cree Led Drain Plug Light (Blue) 600Lm (MS-27W-DP-B)
- MARINE SPORT LIGHTING Led Rocker Switch W/ White Led Radiance (Depth Finder) (MSTLS25W)
- MARINE SPORT LIGHTING 16Ft (5M) Flexible Strip Light W/ Clear Ip67 Waterproof Sleeve (MS16FTWSTRIP-Y)
- SATCO 50W T4 Halogen Light Bulb - Mini Candelabra Base - Frost Finish (S1914)
- Marine Sport Lighting Automotive Headlight, Signal & Tail Light Assemblies