Shop All Vehicle Bulbs & Lenses
Marine Sport Lighting
14.5In 60-Watt Marine Led Light Bar - White
Mfr # MS60WSRS
Zoro # G1578330
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Marine Sport Lighting
- MFR # MS60WSRS
- Zoro # G1578330
- UPC # 817999028706
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Description
Single Row Straight 10 watt OSRAM Series . Operating Voltage: 9-30V DC 10 watt OSRAM . Color Temperature: 6000K . Lens material: PC . Optional Beam: Combo . Waterproof to 1M Rate: IP67 . Optional Color: Black . Material: Aluminum alloy painting . Mounting Bracket: Alu firm bracket . 50000+ hours life-span
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESTONE 55 gal Windshield Washer/De-Icer Drum (AS253-55)
- VALTERRA Valterra T1029-4 Termination Adapter - 3" Bayonet, Round (T1029-4)
- BUYERS PRODUCTS .75 Inch Round Marker Clearance Lights - 3 LED Red With Stripped Leads-Retailed (5627517)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B7135)
- MARINE SPORT LIGHTING Led Rocker Switch W/ White Led Radiance (Depth Finder) (MSTLS25W)
- MARINE SPORT LIGHTING Marine Sport 8In 36W/2550Lm White Hd Dual Row Led Light Bar (MS-MRDR06)
- MARINE SPORT LIGHTING 27W Cree Led Drain Plug Light (Red) 1000Lm (MS-27W-DP-R)
- MARINE SPORT LIGHTING 40In 240-Watt Marine Led Light Bar - White (MS240WWDS)
- MARINE SPORT LIGHTING 42.5In 200-Watt Marine Led Light Bar - White (MS200WSRS)
- MARINE SPORT LIGHTING Led Rocker Switch W/ Blue Led Radiance (Horn) (MSTLS04B)
- MIDWEST FASTENER #1156 Clear Glass Miniature Light Bulbs 4PK (65607)
- Marine Sport Lighting Vehicle Bulbs & Lenses