Shop All First Aid Kits
This Product is Discontinued
Marine
Medical Kit, Marine 600 Waterproof Box (Discontinued)
Mfr # 0115-0600
Zoro # G0507512
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes CPR / Choking / Drowning / Information: (1) CPR Breathing Barrier, (1) Marine Medicine: A Comprehensive Guide - by Eric A. Weiss, M.D. and Michael Jacobs, M.D., Stop Bleeding / Shock: (1) Easy Care First Aid(TM) Card, (2) Trauma Pad, 5" x 9", (4) Dressing, Gauze, Sterile, 4" x 4", Pkg./2, (2) Gloves, Nitrile (Pair), (2) Antiseptic Wipe, (1) Emergency Reflective Blanket, 56" x 84", Wound Care: (1) Easy Care First Aid(TM) Card, (1) After Cuts and Scrapes(R) 1 oz. Pump, (1) EMT Shears, 4", (1) Splinter Picker/Tick Remover Forceps, (25) Easy Access Bandages, 1" x 3" Fabric, (10) Easy Access Bandages(R), Knuckle Fabric, (2) Adhesive Bandage, 2" x 4 1/2" Fabric, (6) Sterile Gauze Dressing, 4" x 4", Pkg./2, (6) Sterile Gauze Dressing, 3" x 3", Pkg./2, (3) Sterile Eye Pad, (4) Sterile Non-Adherent Dressing, 3" x 4", (2) Conforming Gauze Bandage, 3", (2) Skin TacTM Topical Adhesive Wipe, (1) Tape, 1' x 10 Yards, (1) Irrigation Syringe, 20 cc. with 18 Gauge Tip, (1) Wound Closure Strip, 1/4" x 4", Pkg./10, (2) Povidone Iodine, 3/4 oz., (6 )Antiseptic Wipe, (4) Triple Antibiotic Ointment, (4) Cotton Tip Applicator, Pkg./2, Burns / Blister: (1) After Burn Aloe Vera Gel with Lidocaine, 2 oz, (2) Stockinette Tubular Bandage, 1" x 4", (2) Triple Antibiotic Ointment, (1) Moleskin, Pre-Cut and Shaped (14 pieces), Medications: (1) Easy Care First Aid(TM) Card, (6) After Bite Bite and Sting Relief Wipe, (1) Eye Wash, 2/3 .oz (20 ml.), (4) Acetaminophen (500 mg.), Pkg. /2, (4) Aspirin (325 mg.), Pkg. /2, (4) Ibuprofen (200 mg.), Pkg. /2, (4) Diamode (Loperamide HCl 2 mg.), Pkg. /1, (4) Antihistamine (Diphenhydramine 25 mg.), Pkg. /1, (4) Antacid, Pkg. /2, (12) Meclizine HCl (25 mg.), Pkg./2, (2) Cortisone Cream 1% (0.9 g), Fracture / Sprain: (1) Easy Care First Aid Card, (2) Ibuprofen (200 mg.), Pkg. /2, (1) Easy Care C-Splint(TM), 4" x 36", (1) C-SplintTM, Finger, (1) Bandage, Triangular, (2) Elastic Bandage w/ Hook and Loop Closure, 3", (2) Instant Cold Compress, (3) Safety Pin
- Height 10.6"
- Glow-in-the-Dark No
- Width 11.8"
- Header First Aid
Product Information
- Brand Marine
- MFR # 0115-0600
- Zoro # G0507512
- UPC # 707708106002
- Country of Origin China
- Category First Aid Kits
Dimensions
Height | 10.6" |
Width | 11.8" |
Details
Includes | CPR / Choking / Drowning / Information: (1) CPR Breathing Barrier, (1) Marine Medicine: A Comprehensive Guide - by Eric A. Weiss, M.D. and Michael Jacobs, M.D., Stop Bleeding / Shock: (1) Easy Care First Aid(TM) Card, (2) Trauma Pad, 5" x 9", (4) Dressing, Gauze, Sterile, 4" x 4", Pkg./2, (2) Gloves, Nitrile (Pair), (2) Antiseptic Wipe, (1) Emergency Reflective Blanket, 56" x 84", Wound Care: (1) Easy Care First Aid(TM) Card, (1) After Cuts and Scrapes(R) 1 oz. Pump, (1) EMT Shears, 4", (1) Splinter Picker/Tick Remover Forceps, (25) Easy Access Bandages, 1" x 3" Fabric, (10) Easy Access Bandages(R), Knuckle Fabric, (2) Adhesive Bandage, 2" x 4 1/2" Fabric, (6) Sterile Gauze Dressing, 4" x 4", Pkg./2, (6) Sterile Gauze Dressing, 3" x 3", Pkg./2, (3) Sterile Eye Pad, (4) Sterile Non-Adherent Dressing, 3" x 4", (2) Conforming Gauze Bandage, 3", (2) Skin TacTM Topical Adhesive Wipe, (1) Tape, 1' x 10 Yards, (1) Irrigation Syringe, 20 cc. with 18 Gauge Tip, (1) Wound Closure Strip, 1/4" x 4", Pkg./10, (2) Povidone Iodine, 3/4 oz., (6 )Antiseptic Wipe, (4) Triple Antibiotic Ointment, (4) Cotton Tip Applicator, Pkg./2, Burns / Blister: (1) After Burn Aloe Vera Gel with Lidocaine, 2 oz, (2) Stockinette Tubular Bandage, 1" x 4", (2) Triple Antibiotic Ointment, (1) Moleskin, Pre-Cut and Shaped (14 pieces), Medications: (1) Easy Care First Aid(TM) Card, (6) After Bite Bite and Sting Relief Wipe, (1) Eye Wash, 2/3 .oz (20 ml.), (4) Acetaminophen (500 mg.), Pkg. /2, (4) Aspirin (325 mg.), Pkg. /2, (4) Ibuprofen (200 mg.), Pkg. /2, (4) Diamode (Loperamide HCl 2 mg.), Pkg. /1, (4) Antihistamine (Diphenhydramine 25 mg.), Pkg. /1, (4) Antacid, Pkg. /2, (12) Meclizine HCl (25 mg.), Pkg./2, (2) Cortisone Cream 1% (0.9 g), Fracture / Sprain: (1) Easy Care First Aid Card, (2) Ibuprofen (200 mg.), Pkg. /2, (1) Easy Care C-Splint(TM), 4" x 36", (1) C-SplintTM, Finger, (1) Bandage, Triangular, (2) Elastic Bandage w/ Hook and Loop Closure, 3", (2) Instant Cold Compress, (3) Safety Pin |
Glow-in-the-Dark | No |
Header | First Aid |
Language | English |
Legend Style | Text and Symbol |
Waterproof | Yes |
Subject Matter | Marine Medical Kit |
Features | Easy Care Organization System & Doctor Designed, Marine Medicine: A Comprehensive Guide, CPR & Hypothermia Treatment, Durable Dry Box, Hospital-Quality Supplies, Maritime Wound Care & Medications |
First Aid ANSI Kit Type | II |
Item | Medical Kit,Marine 600,Waterproof Box |
Description
Medical Kit,Marine 600,Waterproof Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.