Shop All First Aid Kits
This Product is Discontinued
Marine
Medical Kit, Marine 200 (Discontinued)
Mfr # 0115-0200
Zoro # G0507698
This Product is Discontinued
Key Features
- Includes Bandage Materials: (8) Bandage, Adhesive, Fabric, 1" x 3", (3) Bandage, Adhesive, Fabric, Fingertip, (5) Bandage, Adhesive, Fabric, Knuckle, (3) Bandage, Butterfly Closure, (1) Bandage, Conforming Gauze, 2", (2) Dressing, Gauze, Sterile, 4" x 4", Pkg./2, (2) Dressing, Non-Adherent, Sterile, 3" x 4", Bleeding: (1) Gloves, Nitrile (Pair), (1) Instructions, Easy Care Bleeding, (1) Trauma Pad, 5" x 9", Blister / Burn: (1) Aloe Vera Gel with Lidocaine, 6 ml, (1) Moleskin, Pre-Cut and Shaped (11 pieces), Fracture / Sprain: (1) Bandage, Elastic with Hook and Loop Fastener, 2", (1) Cold Pack, (1) Instructions, Easy Care Fracture and Sprain, Instrument: (3) Safety Pins, (1) Scissors, Folding, (1) Splinter Picker/Tick Remover Forceps, Medical Information: (1) Comp. Guide to Marine Medicine, Medication: (3) Acetaminophen (500 mg), Pkg./2, (2) After Bite Wipe, (1) Antihistamine (Diphenhydramine 25 mg), (2) Aspirin (325 mg), Pkg./2, (4) Ibuprofen (200 mg), Pkg./2, (1) Instructions, Easy Care Medications, (4) Meclizine (HCI 25 mg), Pkg./2, Wound Care: (5) Antiseptic Wipe, (1) Cotton Tip Applicator, Pkg./2, (1) Instructions, Easy Care Wound, (1) Tape, 1/2" x 10 Yards, (3) Triple Antibiotic Ointment, Single Use
- Height 5-1/2"
- Glow-in-the-Dark No
- Header First Aid
- Width 7-1/2"
Product Information
- Brand Marine
- MFR # 0115-0200
- Zoro # G0507698
- Country of Origin China
- Category First Aid Kits
Dimensions
Height | 5-1/2" |
Width | 7-1/2" |
Details
Includes | Bandage Materials: (8) Bandage, Adhesive, Fabric, 1" x 3", (3) Bandage, Adhesive, Fabric, Fingertip, (5) Bandage, Adhesive, Fabric, Knuckle, (3) Bandage, Butterfly Closure, (1) Bandage, Conforming Gauze, 2", (2) Dressing, Gauze, Sterile, 4" x 4", Pkg./2, (2) Dressing, Non-Adherent, Sterile, 3" x 4", Bleeding: (1) Gloves, Nitrile (Pair), (1) Instructions, Easy Care Bleeding, (1) Trauma Pad, 5" x 9", Blister / Burn: (1) Aloe Vera Gel with Lidocaine, 6 ml, (1) Moleskin, Pre-Cut and Shaped (11 pieces), Fracture / Sprain: (1) Bandage, Elastic with Hook and Loop Fastener, 2", (1) Cold Pack, (1) Instructions, Easy Care Fracture and Sprain, Instrument: (3) Safety Pins, (1) Scissors, Folding, (1) Splinter Picker/Tick Remover Forceps, Medical Information: (1) Comp. Guide to Marine Medicine, Medication: (3) Acetaminophen (500 mg), Pkg./2, (2) After Bite Wipe, (1) Antihistamine (Diphenhydramine 25 mg), (2) Aspirin (325 mg), Pkg./2, (4) Ibuprofen (200 mg), Pkg./2, (1) Instructions, Easy Care Medications, (4) Meclizine (HCI 25 mg), Pkg./2, Wound Care: (5) Antiseptic Wipe, (1) Cotton Tip Applicator, Pkg./2, (1) Instructions, Easy Care Wound, (1) Tape, 1/2" x 10 Yards, (3) Triple Antibiotic Ointment, Single Use |
Glow-in-the-Dark | No |
Header | First Aid |
Language | English |
Waterproof | Yes |
Legend Style | Text and Symbol |
Subject Matter | Injury and Illness |
Features | Built for Marine Environments, Manage Pain and Illnesses, Reduce Swelling, Stabilize Fractures and Sprains, Easy Care First Aid System, Comprehensive Guide to Wilderness & Travel Medicine |
First Aid ANSI Kit Type | II |
Item | Medical Kit,Marine 200 |
Description
Medical Kit,Marine 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.