Shop All Windshield Wiper Parts
Marinco
Wiper Motor, 1000 Series, 12V, 2.5in Shaft, 65 degrees Sweep
Mfr # 37161
Zoro # G012308153
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Marinco
- MFR # 37161
- Zoro # G012308153
- UPC # 35028371610
- Country of Origin Unknown
- Category Windshield Wiper Parts
Description
Wiper Motor, 1000 Series, 12V, 2.5in Shaft, 65 degrees Sweep The 1000 Waterproof Wiper Motor has a fully sealed waterproof housing made of UV stabilized, high-temperature, high-impact thermoplastic. It powers 18in Deluxe arm and 18in Deluxe blade combination at sweep sets of 80 degree or less or 16in Deluxe arm and 16in Deluxe blade combinations at a sweep set of 110 degree. Features: Factory pre-set sweep of 80 degree or 110 degree adjustable to 50 degree, 65 degree, 80 degree or 110 degree 0.625in diameter shaft 16 mm 12 volt heavy-duty motor with anti-rotation drive shaft Knurled drive shaft and solid brass arm drive nut Coast to park with adjustable right or left self parking Retail version includes 5 amp fuse and holder on/off switch not included RF shielded circuitry Weight: 1.75 lbs Available in two shaft lengths: 1.5in and 2.5in includes .5in length of knurled arm fitting Measures approximately 6.625in L x 3.375inW x 2in D Stall torque: 55 in-lbs 63 kgf/cm; 6.2 Nm Stall current: 9.8-10.0 amps No load current: 0.8-1.2 amps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO Car Fan, Heater, 12V, 15A (RPSL-581)
- BUSHWACKER 19-C RAM 2500/3500(EXCL DUALLY) OE-STYLE 2PC FENDER FLARE (50069-02)
- ENERGY SUSPENSION PT CRUISER FRONT CAB (5.3129G)
- UFLEX Single Function Dual Lever Side Mount Control, White (B47)
- MARINCO 1000 Waterproof Wiper Motor 12V (36110)
- MARINCO Hybrid Wiper Blade, 16 (32016B)
- MARINCO Deluxe Adjustable Stainless Steel Wiper Arm Dry (33007A)
- MARINCO MRV Plastic Wiper Motor Cover, White (33025)
- WAI GLOBAL WIPER MOTOR, WPM8018 (WPM8018)
- DORMAN Windshield Wiper Arm - Front Right, 42625 (42625)
- MOTORMITE Windshield Wiper Linkage Bushings, 49449 (49449)
- Marinco Automotive Exterior Accessories