Marinco

Mrv 80 2 Speed 3 1/2" Oem


product price: $192.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

Wiper Motor, MRV, 12V, 3.5" Shaft - 80degrees. The MRV Wiper Motor easily powers 22" x 22" deluxe arm/blade combinations, or a 20" x 20" premier arm/blade combination at sweep sets of 80 degree or less.. Features: Factory pre-set sweep of 80 degree or 110 degree adjustable to 45 degree, 60 degree, 80 degree or 110 degree. 0.625" diameter shaft (16 mm). Available in 3 shaft lengths: 1.5", 2.5" and 3.5" (includes .5" length of knurled arm fitting). Corrosion-resistant casing. Heavy-duty motor with right angle drive. Two-speed motor, can be operated as one speed. Solid brass knurled drive nut with brass and stainless steel drive shaft. Adjustable right or left self parking, coast to park. Retail version includes 5 amp fuse and holder. Stainless steel fasteners and mounting bracket. Use with three-position switch (not included). Compact size - 7.625" L x 4" W x 2" D. Stall torque: 109 in-lbs (125 kgf/cm: 12.3 Nm). Stall current: 11.5-13.0 amps. No load current: 0.5-1.2 amps.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.