Shop All Extension Cords
Marinco
CS504-25 EEL 50A 125V/250V Shore Power Cordset - 25' - Yellow
Mfr # CS504-25
Zoro # G603078984
product price: $602.99
/ea
Free Shipping & Returns
$602.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Marinco
- MFR # CS504-25
- Zoro # G603078984
- UPC # 93344051739
- Country of Origin Mexico
- Category Extension Cords
Description
50A 125V/250V Cordset
EEL ShorePower Cordsets
One Hand. A simple twist. Full Power.
The EEL (Easily Engaged Lock) ShorePower Cordset has an industry first, jaw-clamp design providing one-handed operation and a secure waterproof seal which completely eliminates the need for a locking ring. The EEL connection is built for the harshest environments and is UL approved. This easy-to-use cordset features a built-in cord light which serves as an alert to boaters when the cord is left plugged in. And, best of all, it works with your current inlet. In addition to cordsets with the EEL System, Marinco also has a full set of Pigtail and Y adapters all using the new EEL technology.
Features:
EEL ShorePower Cordsets
One Hand. A simple twist. Full Power.
The EEL (Easily Engaged Lock) ShorePower Cordset has an industry first, jaw-clamp design providing one-handed operation and a secure waterproof seal which completely eliminates the need for a locking ring. The EEL connection is built for the harshest environments and is UL approved. This easy-to-use cordset features a built-in cord light which serves as an alert to boaters when the cord is left plugged in. And, best of all, it works with your current inlet. In addition to cordsets with the EEL System, Marinco also has a full set of Pigtail and Y adapters all using the new EEL technology.
Features:
- Designed for use with standard inlets (NEMA)
50A, 125V/250V capacities; 25' length - Cord sets meet global industry standards including ABYC and UL
- New wing-clamp technology provides a true, watertight connection every time
- Single-handed operation
- Eliminates the need for a sealing ring
- Secondary locking feature for added security
- Built-in LED cord light guides you to a secure connection every time, even in the dark
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, .31-.38", 1/4", Aluminum (SHC1005)
- SCHNEIDER ELECTRIC Circuit breaker accessory, PowerPacT L, handle, rotary, door mounted, black (S32598)
- SQUARE D Panelboard Encl/Box Type 3R/12 44H 20W (MH44WP)
- SQUARE D IEC Magnetic Contactor, 3 Poles, 240 V AC, 150 A, Reversing: No (LC1D150U7)
- MARINCO CS503-50 EEL 50A 125V Shore Power Cordset - 50' - Yellow (CS503-50)
- MARINCO MARINCO 50SPPRV Extension Cord 30 Amp Yellow (M1D-50SPPRV)
- MARINCO 30 AMP RV RIGHT ANGLE LOCKING CORDSET, 30FT (30RPCRV)
- MARINCO 30A 125V Molded Standard Cordset - White - 50' (199120)
- MARINCO 15A 12/3 Heavy-Duty Extension Cord - 50' (151250)
- MARINCO 50Amp 125/250V Shore Power Cable - 50' - Yellow (6152SPP)
- DEFENDER CABLE 14/3 Gauge, 50 ft SJTW POWERBLOCK w Lighted UL and ETL Listed (DCE-211-45)
- Marinco Extension Cords & Power Strips