Shop All Extension Cords
Marinco
CS503-50 EEL 50A 125V Shore Power Cordset - 50' - Yellow
Mfr # CS503-50
Zoro # G803079118
Free Shipping & Returns
$612.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Marinco
- MFR # CS503-50
- Zoro # G803079118
- UPC # 93344051722
- Country of Origin Mexico
- Category Extension Cords
Description
50A 125V Cordset
EEL ShorePower Cordsets
One Hand. A simple twist. Full Power.
The EEL (Easily Engaged Lock) ShorePower Cordset has an industry first, jaw-clamp design providing one-handed operation and a secure waterproof seal which completely eliminates the need for a locking ring. The EEL connection is built for the harshest environments and is UL approved. This easy-to-use cordset features a built-in cord light which serves as an alert to boaters when the cord is left plugged in. And, best of all, it works with your current inlet. In addition to cordsets with the EEL System, Marinco also has a full set of Pigtail and Y adapters all using the new EEL technology.
Features:
EEL ShorePower Cordsets
One Hand. A simple twist. Full Power.
The EEL (Easily Engaged Lock) ShorePower Cordset has an industry first, jaw-clamp design providing one-handed operation and a secure waterproof seal which completely eliminates the need for a locking ring. The EEL connection is built for the harshest environments and is UL approved. This easy-to-use cordset features a built-in cord light which serves as an alert to boaters when the cord is left plugged in. And, best of all, it works with your current inlet. In addition to cordsets with the EEL System, Marinco also has a full set of Pigtail and Y adapters all using the new EEL technology.
Features:
- Designed for use with standard inlets (NEMA)
50A, 125V capacities; 50' length - Cord sets meet global industry standards including ABYC and UL
- New wing-clamp technology provides a true, watertight connection every time
- Single-handed operation
- Eliminates the need for a sealing ring
- Secondary locking feature for added security
- Built-in LED cord light guides you to a secure connection every time, even in the dark
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS Contactor (120-904)
- SQUARE D Selector switch head, Harmony 9001SK, plastic, standard handle, black, 30mm, 3 positions, spring return right to center (9001SKS73B)
- BURNDY One Hole Lug Compression Connector, 1 AWG (YA1CLNT14)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120/240VAC (CPS152R)
- MARINCO 30A 125V Molded Standard Cordset - White - 50' (199120)
- MARINCO MARINCO 50MPRV Power Cord Plug End 50 Amp 3 Prong Ends (M1D-50MPRV)
- MARINCO 30A, POWERCORD PLUS 50FT W/ RV MALE END (50SPP.RV)
- MARINCO 50Amp 125/250V Shore Power Cable - 50' - Yellow (6152SPP)
- MARINCO CS504-50 EEL 50A 125V/250V Shore Power Cordset - 50' - Yellow (CS504-50)
- MARINCO 15A 12/3 Heavy-Duty Extension Cord - 50' (151250)
- POWERWELD 50' Outdoor/Indoor Extension Cord, 125V (EC50-YE)
- Marinco Extension Cords & Power Strips