Shop All Skin Cleansers
Marcha Labs
Wool Wax Creme, 9 oz
Mfr # WWC9
Zoro # G008050967
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.6 in
- Height 2.6 in
- Length 3.6 in
Product Information
- Brand Marcha Labs
- MFR # WWC9
- Zoro # G008050967
- UPC # 686164900990
- Country of Origin United States
- Category Skin Cleansers
Dimensions
Width | 3.6 in |
Height | 2.6 in |
Length | 3.6 in |
Description
Wool Wax Creme gives you instant relief for dry, chapped hands Made of lanolin, this nongreasy formula has natural skin softening properties Unlike other creams, it's hypoallergenic 9oz tub
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPA BLACK Cond Shampoo 1.4 Oz., 144/Cs, 144PK (2335105)
- REMINGTON Virtually Indestructible Flex and Pivot Electric Shaver (PR1855A)
- FIRST AID ONLY First Aid Kit w/House, 386pcs, 15.75x16.5 (91378)
- VIVE HEALTH Hernia Belt Small 2.0 (SUP1080S)
- NEUTROGENA Makeup Remover Ultra-Soft Cleansing Towelettes 25 Towelettes, PK6 (6805105)
- PHARMACOPIA Bath Gel 1.25oz, 200PK (F-BGEL0933)
- REVLON Dryer Volumn Turbo 2Sp (RV473)
- NEXCARE Gentle Facial Sponge, PK36 (915-06)
- GREEN EARTH Skin Cleanser, Foaming, Green Earth, 1 Gal, , Green, PK 4 (BET7810400)
- CHAPSTICK Chapstick Regular Refill .15 oz., PK144 (070151)
- SCOTT Control Antimicrobial Foam Skin Cleanser, Unscented, 1500mL Rfl, PK2 (11279)
- Marcha Labs Skin Cleansers