Shop All Toilet Paper
Marcal Pro
Standard, 504 Sheets, White, 48 PK
Mfr # MAC 5001
Zoro # G6239996
$57.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toilet Paper Type Standard
- Roll Length 4"
- Number of Sheets 504
- Color White
- Green Environmental Attribute Green Seal Certified
Product Information
- Brand Marcal Pro
- MFR # MAC 5001
- Zoro # G6239996
- UPC # 043032050018
- Country of Origin United States
- Category Toilet Paper
Dimensions
Roll Length | 4" |
Sheet Size | 4.3 in x 3.66 in |
Sheet Width | 4" |
Details
Item | Toilet Paper |
Toilet Paper Type | Standard |
Number of Sheets | 504 |
Color | White |
Green Environmental Attribute | Green Seal Certified |
Number of Plies | 2 |
Tissue Type | Toilet |
Description
Recycled Bath Tissue,504 Count,PK48, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RBL ENVIRONMENTAL S-200 OilGone Remediation Liquid (CLN644)
- DIAL PROFESSIONAL 1 gal Personal Soaps Bottle (88047)
- 3M Low-Speed TopLine Autoscrubber Floor Pads 5000, 20in Dia, Grn/Amb, PK5 (5000)
- INTEPLAST GROUP 45 gal Trash Bags, 40 in x 46 in, Super Extra Heavy-Duty, 1.2 mil, Black, 100 PK (ECI404612K)
- MARCAL PRO Bathroom Tissue, White, 48 PK (MRC5001)
- MARCAL PRO Bathroom Tissue, Standard, 2 Ply, 240 Sheets, White, 48 PK (3001)
- ANGEL SOFT Angl Sft Toilet Paper12R (79397)
- QUILTED NORTHERN Quilted Ultra Tp 12Rl (94443)
- ATLAS PAPER Pe 9 In. White 1Ply Green Heritage Junior Roll Bathroom Tissue, 12Pk (901 (PE))
- GEORGIA-PACIFIC Compact, Coreless, 2 Ply, 1500 Sheets, White, 18 PK (19378)
- ALLIED WEST Jumbo 9 2Ply Us, 12 Rolls Toilet Paper, 12PK (104055)
- Marcal Pro Toilet Paper