Shop All Toilet Paper
This Product is Discontinued
Marcal Pro
2 Ply Ply, White, 12 PK (Discontinued)
Mfr # 60101
Zoro # G4074014
This Product is Discontinued
Key Features
- Roll Type Jumbo
- Roll Length 1000 ft.
- Sheets per Roll Continuous Roll
- Color White
- Ply 2 Ply
Product Information
- Brand Marcal Pro
- MFR # 60101
- Zoro # G4074014
- UPC # 78701601017
- Country of Origin United States
- Category Toilet Paper
Dimensions
Roll Length | 1000 ft. |
Sheet Size | 3.3" x 1000 ft. |
Details
Item | Toilet Paper |
Roll Type | Jumbo |
Sheets per Roll | Continuous Roll |
Color | White |
Ply | 2 Ply |
Description
Marcal PROTM 100% Recycled Bathroom Tissue, Septic Safe, 2-Ply, White, 3.3 x 1000 ft, 12 Rolls/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.