Shop All Wax, Parchment & Butcher Paper
This Product is Discontinued
Marcal
Natural Interfolded Dry Wax Paper, PK6000 (Discontinued)
Mfr # MCD 5294
Zoro # G4568789
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length 15"
- Width 10.75"
- Material Paper
Product Information
- Brand Marcal
- MFR # MCD 5294
- Zoro # G4568789
- UPC # 143032052941
- Country of Origin United States
- Category Wax, Parchment & Butcher Paper
Dimensions
Length | 15" |
Width | 10.75" |
Details
Item | Natural Interfolded Dry Wax Paper,PK6000 |
Material | Paper |
Description
Natural Interfolded Dry Wax Paper,PK6000, Package Quantity 6000
Restrictions
- This item has been restricted from sale in the following states: MD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.