Shop All AC Cooling Tower Motors
Marathon Motors
Severe Duty Motor, Three Phase, 7 1/2 HP, 3,525 Nameplate RPM, 460V AC, 213T Frame
Mfr # 213TTTCD6501
Zoro # G6541153
product price: $1,147.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$1,147.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Totally Enclosed Nonventilated
- HP 7 1/2
- Nameplate RPM 3,525
- Frame 213T
Product Information
- Brand Marathon Motors
- MFR # 213TTTCD6501
- Zoro # G6541153
- Country of Origin Mexico
- Category AC Cooling Tower Motors
Dimensions
Manufacturers Warranty Length | 1 yr |
Shaft Dia. | 1 3/8 in |
Length Less Shaft | 14 in |
Shaft Length | 3 1/2 in |
Overall Length | 17 1/2 in |
Description
Severe Duty Motor, Three Phase, Motor Design 3-Phase, 7 1/2 HP, Nameplate RPM 3,525, No. of Speeds 1, Voltage 460V AC, Full Load Amps 8.9 A, 213T Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-BIL Aerosol Penetrating Oil 12 oz (22003)
- ZORO SELECT Service Kit For 2750 (SK2750T)
- GATES Polyflex JB Belts, 2/11M800JB (2/11M800JB)
- CONTINENTAL 3" ID x 100 ft PVC Vacuum Hose WT (20013096)
- MARATHON MOTORS General Purpose Motor, Three Phase, 7 1/2 HP, 1,765 Nameplate RPM, 208-230/460V AC, 213T Frame (213TTFBD6027)
- MARATHON MOTORS General Purpose Motor, Three Phase, 7 1/2 HP, 1,765 Nameplate RPM, 230/460V AC, 213T Frame (213TTFCD6070)
- MARATHON MOTORS General Purpose Motor, Three Phase, 10 HP, 1,760 Nameplate RPM, 208-230/460V AC, 215T Frame (215TTFBD6027)
- MARATHON MOTORS General Purpose Motor, Three Phase, 10 HP, 1,765 Nameplate RPM, 230/460V AC, 215T Frame (215TTFCD6070)
- WEG Cooling Tower Motor, Three Phase, 3 HP, 1,175 Nameplate RPM, 230/460V AC, 213T Frame (00312ET3ECT213T-W22)
- WEG Cooling Tower Motor, Three Phase, 3 HP, 1,760 Nameplate RPM, 200V AC, 182T Frame (00318ET3PCT182TF1-W2)
- WEG Cooling Tower Motor, Three Phase, 20 HP, 1,765 Nameplate RPM, 230/460V AC, 254/6T Frame (02018ET3ECT256TF1-W2)
- Marathon Motors Definite Purpose Motors