Shop All AC Cooling Tower Motors
Marathon Motors
IEEE 841 Motor, Three Phase, 7 1/2 HP, 1768 Nameplate RPM, 460V AC, 213T Frame
Mfr # 213THFCD9026
Zoro # G6566548
product price: $1,526.99
/ea
Free Shipping & Returns
$1,526.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- HP 7 1/2
- Nameplate RPM 1,768
- Frame 213T
Product Information
- Brand Marathon Motors
- MFR # 213THFCD9026
- Zoro # G6566548
- Country of Origin Mexico
- Category AC Cooling Tower Motors
Dimensions
Manufacturers Warranty Length | 1 yr |
Overall Length | 18 1/2 in |
Shaft Length | 3 1/2 in |
Shaft Dia. | 1 3/8 in |
Length Less Shaft | 16 1/8 in |
Description
IEEE 841 Motor, Three Phase, Motor Design 3-Phase, 7 1/2 HP, Nameplate RPM 1,768, No. of Speeds 1, Voltage 460V AC, Full Load Amps 9.5 A, 213T Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class H, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Male Adapter, 10mm, TubexMale BSPT (KQ2H10-01AS)
- TSUBAKI Sprocket , 25 Chain Size, 3/8 Bore Dia., 40 # of Teeth (25B40)
- KBC Ball Bearing, 70mm x 110mm x 20mm, single row deep groove ball bearing, two contact seals, C3 Fit (6014-2RS KBC)
- CONTINENTAL 4" ID x 20 ft Rubber Discharge & Suction Hose BK (RSG400-20CN-G)
- MARATHON MOTORS General Purpose Motor, Three Phase, 10 HP, 1,760 Nameplate RPM, 208-230/460V AC, 215T Frame (215TTFBD6027)
- MARATHON MOTORS General Purpose Motor, Three Phase, 10 HP, 1,765 Nameplate RPM, 230/460V AC, 215T Frame (215TTFCD6070)
- MARATHON MOTORS General Purpose Motor, Three Phase, 7 1/2 HP, 1,765 Nameplate RPM, 230/460V AC, 213T Frame (213TTFCD6070)
- MARATHON MOTORS General Purpose Motor, Three Phase, 7 1/2 HP, 1,765 Nameplate RPM, 208-230/460V AC, 213T Frame (213TTFBD6027)
- WEG Cooling Tower Motor, Three Phase, 20 HP, 1,765 Nameplate RPM, 230/460V AC, 254/6T Frame (02018ET3ECT256T-W22)
- WEG Cooling Tower Motor, Three Phase, 3 HP, 1,760 Nameplate RPM, 230/460V AC, 182T Frame (00318ET3ECT182T-W22)
- WEG Cooling Tower Motor, Three Phase, 3 HP, 1,760 Nameplate RPM, 230/460V AC, 182T Frame (00318ET3ECT182TF1-W2)
- Marathon Motors AC Cooling Tower Motors